Shop All Keyed Padlocks
Brinks
Keyed Different Padlock, Laminated Steel, 60mm, High Security
Mfr # 672-60001
Zoro # G4639220
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Commercial and Industrial High Security Locations
- Shackle Dia. 0.44 in
- Material Laminated Steel
- Shackle Type Standard Shackle
- Includes Padlock and Key(s)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks
- MFR # 672-60001
- Zoro # G4639220
- UPC # 39208985048
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.44 in |
Shackle Height | 2 in |
Height | 7 in |
Width | 4.25 in |
Overall Height | 7 in |
Depth | 1.5 in |
Overall Width | 4.25 in |
Details
For Use With | Commercial and Industrial High Security Locations |
Material | Laminated Steel |
Shackle Type | Standard Shackle |
Includes | Padlock and Key(s) |
High Security | Yes |
Weather Resistant | No |
Shackle Material | Boron |
Color | Silver |
Number of Pins | 5 |
Key Type | Different |
Keyway Type | M10 |
Features | Boron Shackle |
Application | High Security Applications, Construction |
Weight | 1.5 lbs. |
Description
Brink’s Laminated Steel Padlock features a 60mm body and a highly cut resistant BORON steel shackle. The padlock is designed with double stainless steel ball bearing locking mechanism and a five-pin pick resistant tumbler cylinder. A full body, soft touch TPE elastomeric bumper completes the look for a weather resistant lock body cover to protect against the elements. The padlock is perfect for the outdoors and is ideal to secure storage units, trailers, gates, and utility boxes. As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Brass, Privacy, Gr 2 (F40 GEO 608)
- DELTANA Satin Chrome Door and Butt Hinge (DSB326D)
- SURE-LOC HARDWARE Sure-Loc Hardware Cylindrical Floor Stop, Satin Brass (DS-FL2 SB)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-025)
- BRINKS Keyed Different Padlock, Brass, 40mm, High Security (171-40001)
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security 4 PK (171-40401)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 4PK (672-50401)
- BRINKS Keyed Alike Padlock, Laminated Steel, 44mm, High Security 3PK (172-44302)
- BRINKS Keyed Different Padlock, Brass, 50mm, High Security, Adjustable SHKL (671-50061)
- BRINKS Keyed Different Padlock, Laminated Steel, 30mm (172-30001)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A41KATAG)
- Brinks Keyed Padlocks