Shop All Keyed Padlocks
Brinks
Keyed Different Padlock Laminated Steel 50mm High Security Long SHKL
Mfr # 677-52001
Zoro # G4638721
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Commercial and Industrial High Security Locations
- Shackle Dia. 0.38 in
- Material Laminated Steel
- Shackle Type Long Shackle
- Includes Padlock and Key(s)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks
- MFR # 677-52001
- Zoro # G4638721
- UPC # 39208218610
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.38 in |
Shackle Height | 2.5 in |
Width | 5.88 in |
Height | 7 in |
Depth | 1.44 in |
Overall Width | 5.88 in |
Overall Height | 7 in |
Details
For Use With | Commercial and Industrial High Security Locations |
Material | Laminated Steel |
Shackle Type | Long Shackle |
Includes | Padlock and Key(s) |
High Security | Yes |
Weather Resistant | Yes |
Shackle Material | Boron |
Key Type | Different |
Number of Pins | 5 |
Color | Silver |
Keyway Type | M10 |
Application | High Security Applications, Construction |
Features | Boron Shackle |
Description
Brink’s Commercial XT Laminated Steel Padlock features a 50mm body and a Boron steel shackle for superior cut resistance. The padlock is designed with a five-pin cylinder to increase pick and pry resistance and dual stainless-steel locking mechanism for added security. A form-fitted plastic top and bottom bumper completes the look, offering protection from marring. With a consumer preferred powder coated finish, the padlock can withstand the harshest conditions. The padlock is best used to secure storage units, chains, trailers, gates, and utility boxes.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply 12/24Dc @ 4A (AL400ULB)
- MCKINNEY 4 in W x Satin Chrome Five Knuckle Hinge (55571)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AU5401LN x 626)
- NATIONAL HARDWARE QUICK LINK 1/4"" (N223-024)
- BRINKS Keyed Alike Padlock, Brass, 20mm 2 Pk, General Purpose (171-20201)
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security, Long SHKL 2 PK (171-42201)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm w-Class III Hitch Pin (175-81005)
- BRINKS Keyed Different Padlock, Brass, 40mm, High Security, Long SHKL (171-42001)
- BRINKS Keyed Different Padlock, Brass, 60mm, High Security (171-60001)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, High Security Long SHKL (172-42051)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 7/8 in W (83/50 RK KA-100)
- Brinks Keyed Padlocks