Shop All Keyed Padlocks
Brinks
Keyed Different Padlock Laminated Steel 50mm High Security Long SHKL
Mfr # 172-52091
Zoro # G4638408
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Storage units, chains, trailers, gates, and utility boxes
- Shackle Dia. 0.38 in
- Material Laminated Steel
- Shackle Type Long Shackle
- Includes Padlock and Key(s)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brinks
- MFR # 172-52091
- Zoro # G4638408
- UPC # 39208994569
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.38 in |
Shackle Height | 2.5 in |
Height | 6.38 in |
Width | 3.75 in |
Overall Height | 6.38 in |
Overall Width | 3.75 in |
Depth | 1.5 in |
Details
For Use With | Storage units, chains, trailers, gates, and utility boxes |
Material | Laminated Steel |
Shackle Type | Long Shackle |
Includes | Padlock and Key(s) |
High Security | Yes |
Weather Resistant | No |
Shackle Material | Boron |
Color | Silver |
Number of Pins | 4 |
Keyway Type | M1 |
Key Type | Different |
Weight | 0.88 lbs. |
Features | Boron Shackle |
Application | High Security Applications, Construction |
Description
Brink’s Laminated Steel Padlock features a 50mm body and a long chrome plated, Boron steel shackle for superior cut resistance. The padlock is designed with a four brass pin cylinder to increase pick and pry resistance and dual lever locking mechanism for added security. A form-fitted plastic bumper completes the look, offering protection from marring. The padlock is perfect for indoors and outdoors and is ideal to secure storage units, chains, trailers, gates, and utility boxes.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior (TDC 40-DU)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 08, PK2 (JB-8)
- MONROE PMP Folding Pull Handle, Aluminum, Matte, Unthr. Through Holes (PH-0302)
- ZORO SELECT Full Face Viton Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-412)
- BRINKS Keyed Alike Padlock, Brass, 20mm 2 Pk, General Purpose (171-20201)
- BRINKS Keyed Different Padlock, Brass, 40mm, High Security (171-40001)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security 2 Pk (172-40201)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 2PK (172-52291)
- BRINKS Keyed Alike Padlock, Laminated Steel, 44mm, High Security 3PK (172-44302)
- BRINKS Keyed Different Padlock, Laminated Steel, 50mm, High Security (172-50091)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W (A3651D045KA)
- Brinks Keyed Padlocks