Shop All Keyed Padlocks
Brinks
Keyed Different Padlock Laminated Steel 40mm High Security Long SHKL
Mfr # 172-42001
Zoro # G4638624
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Gates, chains, sheds, garages, lockers, storage containers and toolboxes
- Shackle Dia. 0.25 in
- Material Laminated Steel
- Shackle Type Long Shackle
- Includes Padlock and Key(s)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks
- MFR # 172-42001
- Zoro # G4638624
- UPC # 39208992701
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.25 in |
Shackle Height | 2.5 in |
Height | 6.38 in |
Width | 3.25 in |
Overall Height | 6.38 in |
Depth | 1.13 in |
Overall Width | 3.25 in |
Details
For Use With | Gates, chains, sheds, garages, lockers, storage containers and toolboxes |
Material | Laminated Steel |
Shackle Type | Long Shackle |
Includes | Padlock and Key(s) |
High Security | Yes |
Weather Resistant | Yes |
Shackle Material | Hardened steel |
Number of Pins | 4 |
Color | Silver |
Keyway Type | M1 |
Key Type | Different |
Features | Weather Resistant Design |
Application | High Security Applications, Construction |
Weight | 0.52 lbs. |
Description
Keep your valuables safe and secured with the Brink's 40mm Long Shackle Laminated Steel Padlock. Constructed for heavy-duty security applications, the padlock features a chrome-plated, hardened steel shackle for increased cut resistance. It is equipped with a four brass pin cylinder for optimal pick and pry resistance and dual lever locking bar mechanism for maximum security. The padlock is enhanced with a 2-1/4" shackle clearance or an easier reach and flexibility. A form-fitted blue plastic bumper completes the look to safeguard and minimize scratching and marring. The laminated and hardened steel construction offers both durability and security you can depend on to keep your valuables protected. The Brink's Laminated Padlock is versatile and ideal for locking gates, chains, sheds, garages, lockers, storage containers, and toolboxes. As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL GARAGE DOOR SEAL (7 FT V-37-BR)
- LAMP 7/8" W x 2-23/64" H Satin Door and Butt Hinge (HG-BH60)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1021S26D41)
- MASTER LOCK 4-Pin Tumbler Lock, Laminated Steel Body, 1 1/8" W, Silver/Blue, 2 Key (7D)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm 4PK (172-40411)
- BRINKS Keyed Different Padlock, Brass, 30mm (171-30001)
- BRINKS Keyed Alike Padlock, Brass, 20mm 2 Pk, General Purpose (171-20201)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, High Security (172-41001)
- BRINKS Keyed Different Padlock, Laminated Steel, 50mm, High Security (172-50091)
- BRINKS Keyed Alike Padlock, Laminated Steel, 44mm, High Security 3PK (172-44302)
- ABUS Security Chain, L 2 Ft, W 1/2 In, Ylw Zinc (12KS Chain & Sleeve 2')
- Brinks Keyed Padlocks