Shop All Keyed Padlocks
Brinks
Keyed Different Padlock, Laminated Steel, 30mm
Mfr # 172-30011
Zoro # G4639202
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Storage units, chains, trailers, gates, and utility boxes
- Shackle Dia. 0.19 in
- Material Laminated Steel
- Shackle Type Standard Shackle
- Includes Padlock and Key(s)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brinks
- MFR # 172-30011
- Zoro # G4639202
- UPC # 39208994293
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.19 in |
Shackle Height | 1 in |
Height | 6.38 in |
Width | 3.25 in |
Overall Height | 6.38 in |
Overall Width | 3.25 in |
Depth | 1 in |
Details
For Use With | Storage units, chains, trailers, gates, and utility boxes |
Material | Laminated Steel |
Shackle Type | Standard Shackle |
Includes | Padlock and Key(s) |
High Security | No |
Weather Resistant | No |
Shackle Material | Hardened steel |
Keyway Type | Warded |
Key Type | Different |
Color | Silver |
Number of Pins | Warded |
Application | Standard Security Applications, Construction |
Features | Hardened Steel Shackle |
Weight | 0.21 lbs. |
Description
Brink’s Laminated Steel Warded Padlock features a 30mm body and a chrome plated, hardened steel shackle for increased cut resistance. The warded lock is designed with a single lever locking mechanism and prevents jamming from dirt and other contaminants. A form-fitted plastic bumper completes the look, offering protection from marring. The padlock is perfect for indoors and outdoors and is ideal to secure storage units, chains, trailers, gates, and utility boxes. As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x .032" x 29/32" Steel Compression Springs 1 12PK (18671)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Antique Bronze Door and Butt Hinge (1XMB9)
- SCHLAGE Antique Bronze Dummy Knob Lockset, Siena/Wakefield (F170 SIE 716 WKF)
- ABUS Abus: 24RK/26 KBR 5-PIN RH5 (ABS-90015)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security, 4PK (172-42401)
- BRINKS Keyed Different Padlock, Brass, 30mm (171-30001)
- BRINKS Keyed Different Padlock, Brass, 50mm, High Security, Adjustable SHKL (671-50061)
- BRINKS Keyed Different Padlock, Laminated Steel, 44mm, High Security (172-44001)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security, 2PK (172-42201)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security 4 PK (172-40401)
- MASTER LOCK Padlock, Keyed Different, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W (6271)
- Brinks Keyed Padlocks