Shop All Keyed Padlocks
Brinks
Keyed Different Padlock, Brass, 40mm, High Security, Long SHKL
Mfr # 171-42001
Zoro # G4638618
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Lockers, storages, garages, and tool boxes
- Shackle Dia. 0.25 in
- Material Brass
- Shackle Type Long Shackle
- Includes Padlock and Key(s)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks
- MFR # 171-42001
- Zoro # G4638618
- UPC # 39208992633
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.25 in |
Shackle Height | 2.88 in |
Height | 6.38 in |
Width | 3.25 in |
Depth | 0.75 in |
Overall Height | 6.38 in |
Overall Width | 3.25 in |
Details
For Use With | Lockers, storages, garages, and tool boxes |
Material | Brass |
Shackle Type | Long Shackle |
Includes | Padlock and Key(s) |
High Security | Yes |
Weather Resistant | Yes |
Shackle Material | Hardened steel |
Keyway Type | VR7 |
Color | Brass |
Number of Pins | 4 |
Key Type | Different |
Application | High Security Applications, Construction |
Features | Weather Resistant Design |
Weight | 0.36 lbs. |
Description
Brink’s Brass Padlock features a 40mm body and a long chrome plated, hardened steel shackle for increased cut resistance. It is equipped with a pin brass tumbler cylinder and double brass bolt locking mechanism for pick resistance. With corrosion-resisting properties, brass is perfect for use indoors and outdoors. The padlock is Ideal for all types of usages such as locking and securing lockers, storages, garages, and tool boxes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Stop Riser, Cast Brass, 3/8"H (444.3)
- MSI Montauk Black 16 in. X 24 in. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0084)
- MSI Durango Cream Split Face Ledger Panel 6" X 24" Travertine Wall Tile, 8PK (ZOR-PNL-0085)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, Surface Mount (HBFSX-1)
- BRINKS Keyed Different Padlock Laminated Steel 40mm High Security Long SHKL (172-42001)
- BRINKS Keyed Alike Padlock, Laminated Steel, 70mm, High Security 2PK (173-70201)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, High Security (172-40001)
- BRINKS Keyed Different Padlock, Laminated Steel, 50mm, High Security (672-50001)
- BRINKS Keyed Different Padlock, Laminated Steel, 60mm, High Security (672-60001)
- BRINKS Keyed Different Padlock, Brass, 50mm, High Security, Adjustable SHKL (671-50061)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH-A1459)
- Brinks Keyed Padlocks