Shop All Keyed Padlocks
Brinks
Keyed Alike Padlock, Laminated Steel, 50mm, High Security 6PK
Mfr # 672-50601
Zoro # G4638800
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Commercial and Industrial High Security Locations
- Shackle Dia. 0.38 in
- Material Laminated Steel
- Shackle Type Standard Shackle
- Includes 6 Keyed Padlocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks
- MFR # 672-50601
- Zoro # G4638800
- UPC # 39208988674
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.38 in |
Shackle Height | 1.91 in |
Width | 7.25 in |
Height | 3.63 in |
Overall Height | 3.63 in |
Depth | 3.63 in |
Overall Width | 7.25 in |
Details
For Use With | Commercial and Industrial High Security Locations |
Material | Laminated Steel |
Shackle Type | Standard Shackle |
Includes | 6 Keyed Padlocks |
High Security | Yes |
Weather Resistant | Yes |
Shackle Material | Boron |
Key Type | Alike |
Color | Silver |
Number of Pins | 5 |
Keyway Type | M10 |
Features | Boron Shackle |
Weight | 5.7 lbs. |
Application | High Security Applications, Construction |
Description
Brink’s Laminated Steel Padlock features a 50mm body and a highly cut resistant BORON steel shackle. The padlock is designed with stainless steel ball bearing locking mechanism and a five-pin pick resistant tumbler cylinder. A full body, soft touch TPE elastomeric bumper completes the look for a weather resistant lock body cover to protect against the elements. The padlock is perfect for the outdoors and is ideal to secure storage units, trailers, gates, and utility boxes.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Matte Black Passage Lever Lockset, Merano (F10 MER 622)
- ZORO APPROVED SUPPLIER 4Pk 1/4" Od Cmp Spring (C-608)
- MIDWEST FASTENER 3/16" x .02" x 2" 18-8 Stainless Steel Extension Springs 3PK (38801)
- M-D Transition Floor Cherry 36 In (46147)
- BRINKS Keyed Different Padlock, Brass, 60mm, High Security (171-60001)
- BRINKS Keyed Different Padlock, Brass, 40mm, High Security (171-40001)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security, 2PK (172-42201)
- BRINKS Keyed Different Padlock, Brass, 40mm, High Security, Long SHKL (171-42001)
- BRINKS Keyed Different Padlock, Laminated Steel, 30mm (172-30001)
- BRINKS Keyed Alike Padlock, Brass, 20mm 2 Pk, General Purpose (171-20201)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (200) KA Titanium)
- Brinks Keyed Padlocks