Shop All Keyed Padlocks
Brinks
Keyed Alike Padlock, Laminated Steel, 50mm, High Security 4PK
Mfr # 672-50401
Zoro # G4638828
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Commercial and Industrial High Security Locations
- Shackle Dia. 0.38 in
- Material Laminated Steel
- Shackle Type Standard Shackle
- Includes Padlock and Key(s)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks
- MFR # 672-50401
- Zoro # G4638828
- UPC # 39208984980
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.38 in |
Shackle Height | 1.91 in |
Width | 10.5 in |
Height | 7.75 in |
Overall Width | 10.5 in |
Depth | 1.25 in |
Overall Height | 7.75 in |
Details
For Use With | Commercial and Industrial High Security Locations |
Material | Laminated Steel |
Shackle Type | Standard Shackle |
Includes | Padlock and Key(s) |
High Security | Yes |
Weather Resistant | No |
Shackle Material | Boron |
Number of Pins | 5 |
Key Type | Alike |
Keyway Type | M10 |
Color | Silver |
Application | High Security Applications, Construction |
Weight | 3.88 lbs. |
Features | Boron Shackle |
Description
Brink’s Laminated Steel Padlock features a 50mm body and a highly cut resistant BORON steel shackle. The padlock is designed with stainless steel ball bearing locking mechanism and a five-pin pick resistant tumbler cylinder. A full body, soft touch TPE elastomeric bumper completes the look for a weather resistant lock body cover to protect against the elements. The padlock is perfect for the outdoors and is ideal to secure storage units, trailers, gates, and utility boxes.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver (281 P4A EN)
- NATIONAL GUARD Wired Glass, Wired Glass (L-PROTECT3-23X31)
- RANCO BY FULL GAUGE Mounting Bracket (FGMP203545)
- HAGER Prime Coat Plate 336L (023330)
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security 2 PK (171-40202)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, Weatherproof (172-40081)
- BRINKS Keyed Different Padlock, Laminated Steel, 60mm, High Security (672-60001)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 3PK (172-50391)
- BRINKS Keyed Different Padlock Laminated Steel 40mm High Security Long SHKL (172-42001)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm (172-40011)
- ABUS Abus: 70IB/50 C Solid Brass Weather-Resistant Shackle Padlock Blue (ABS-06145-KA)
- Brinks Keyed Padlocks