Shop All Keyed Padlocks
Brinks
Keyed Alike Padlock, Laminated Steel, 50mm, High Security 2PK
Mfr # 172-52291
Zoro # G4638773
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Storage units, chains, trailers, gates, and utility boxes
- Shackle Dia. 0.38 in
- Material Laminated Steel
- Shackle Type Standard Shackle
- Includes 2 Padlocks and Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks
- MFR # 172-52291
- Zoro # G4638773
- UPC # 39208994675
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.38 in |
Shackle Height | 2.5 in |
Width | 5.88 in |
Height | 6.38 in |
Depth | 1.38 in |
Overall Height | 6.38 in |
Overall Width | 5.88 in |
Details
For Use With | Storage units, chains, trailers, gates, and utility boxes |
Material | Laminated Steel |
Shackle Type | Standard Shackle |
Includes | 2 Padlocks and Keys |
High Security | Yes |
Weather Resistant | No |
Shackle Material | Boron |
Color | Silver |
Key Type | Alike |
Number of Pins | 4 |
Keyway Type | M1 |
Weight | 1.67 lbs. |
Features | Boron Shackle |
Application | High Security Applications, Construction |
Description
Brink’s Laminated Steel Padlock features a 50mm body and a 2" Boron steel shackle for superior cut resistance. The padlock is designed with a 4 brass pin cylinder to increase pick and pry resistance and a dual lever locking mechanism for added security. The padlock is perfect to use indoors and outdoors and is ideal to secure storage units, chains, trailers, gates, and utility boxes.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Cylindrical Lock, RL02-SR-10B (RL02-SR-10B)
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCE3)
- RAYMOND Die Spring, Medium Duty, 1.5x3-1/2 In (104714)
- TRIMLITE Flush Door 36" x 96", Primed White (3080FSCPHB)
- BRINKS Keyed Different Padlock, Brass, 50mm, High Security (171-50001)
- BRINKS Keyed Different Padlock, Laminated Steel, 50mm, High Security (172-50091)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 3PK (172-50391)
- BRINKS Keyed Different Padlock Laminated Steel 40mm High Security Long SHKL (172-42001)
- BRINKS Keyed Different Padlock, Laminated Steel, 44mm, Adjustable Shackle (172-44061)
- BRINKS Keyed Different Padlock, Laminated Steel, 50mm, High Security (672-50001)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 9/16 in W (4130KAWWG)
- Brinks Keyed Padlocks