Shop All Keyed Padlocks
Brinks
Keyed Alike Padlock, Laminated Steel, 44mm, High Security 3PK
Mfr # 172-44302
Zoro # G4638889
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Storage units, chains, trailers, gates, and utility boxes
- Shackle Dia. 0.31 in
- Material Laminated Steel
- Shackle Type Standard Shackle
- Includes 3 Padlocks and Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks
- MFR # 172-44302
- Zoro # G4638889
- UPC # 39208992848
- Country of Origin Taiwan, Province of China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.31 in |
Shackle Height | 2.88 in |
Height | 6.38 in |
Width | 7.88 in |
Depth | 1.38 in |
Overall Width | 7.88 in |
Overall Height | 6.38 in |
Details
For Use With | Storage units, chains, trailers, gates, and utility boxes |
Material | Laminated Steel |
Shackle Type | Standard Shackle |
Includes | 3 Padlocks and Keys |
High Security | Yes |
Weather Resistant | Yes |
Shackle Material | Hardened steel |
Number of Pins | 4 |
Keyway Type | M1 |
Key Type | Alike |
Color | Silver |
Features | Weather Resistant Design |
Weight | 1.84 lbs. |
Application | High Security Applications, Construction |
Description
Brink’s Long Shackle Laminated Steel Padlock features a 44mm body and a chrome plated, hardened steel shackle for increased cut resistance. The padlock is designed with a four brass pin tumbler to increase pick and pry resistance and dual lever locking mechanism for added security. A form-fitted plastic bumper completes the look, offering protection from scratching and marring. Perfect for indoors and outdoors use and is ideal to secure storage units, chains, trailers, gates, and utility boxes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 516 ZN Safety Snap (N222-877)
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter (P222-VC)
- ZORO SELECT O-Ring, Dash 110, Buna N, 0.1 In., PK25 (5JJY8)
- ZORO SELECT O-Ring, Buna N, Dash 239, 3-5/8, 3.887, PK5 (U38805.012.0362)
- BRINKS Keyed Different Padlock, Solid Steel, 63.5mm, High Security, Long SHKL (672-52701)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security, 2PK (172-42201)
- BRINKS Keyed Different Padlock, Laminated Steel, 44mm, High Security (172-44001)
- BRINKS Keyed Different Padlock, Laminated Steel, 44mm, Adjustable Shackle (172-44061)
- BRINKS Keyed Different Padlock, Brass, 50mm, High Security, Adjustable SHKL (671-50061)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm w-Class III Hitch Pin (175-81005)
- ABUS Security Chain, L 10 Ft, W 1/2 In (8KS Chain & Sleeve 10')
- Brinks Keyed Padlocks