Shop All Keyed Padlocks
Brinks
Keyed Alike Padlock, Laminated Steel, 40mm, High Security, 4PK
Mfr # 172-42401
Zoro # G4638548
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Storage units, chains, trailers, gates, and utility boxes
- Shackle Dia. 0.25 in
- Material Laminated Steel
- Shackle Type Long Shackle
- Includes 4 Padlocks and Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks
- MFR # 172-42401
- Zoro # G4638548
- UPC # 39208992718
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.25 in |
Shackle Height | 2.5 in |
Width | 9.63 in |
Height | 6.38 in |
Overall Height | 6.38 in |
Depth | 1.13 in |
Overall Width | 9.63 in |
Details
For Use With | Storage units, chains, trailers, gates, and utility boxes |
Material | Laminated Steel |
Shackle Type | Long Shackle |
Includes | 4 Padlocks and Keys |
High Security | Yes |
Weather Resistant | Yes |
Shackle Material | Hardened steel |
Number of Pins | 4 |
Key Type | Alike |
Keyway Type | M1 |
Color | Silver |
Application | High Security Applications, Construction |
Weight | 1.95 lbs. |
Features | Weather Resistant Design |
Description
Brink’s Laminated Steel Padlock features a 40mm body and a long chrome plated, hardened steel shackle for increased cut resistance. The padlock is designed with a four brass pin cylinder to increase pick and pry resistance and dual lever locking mechanism for added security. A form-fitted plastic bumper completes the look, offering protection from marring. The padlock is perfect for indoors and outdoors and is ideal to secure storage units, chains, trailers, gates, and utility boxes.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-PD-96)
- CODEL DOORS 30" x 96" x 1-3/8" Primed Hardboard Solid Core Flush 4-9/16" LH Prehung Door with Black Hinges (2680FSCPHBLH1D4916)
- SCHLAGE COMMERCIAL Satin Chrome Privacy ND40TLR626 (ND40TLR626)
- BALDWIN ESTATE Lever Lifetime Brass Door Levers Lifetime Brass 5106 (5106.003.MR)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm (172-40011)
- BRINKS Keyed Different Padlock, Stainless Steel, 80mm Puck, High Security (673-80002)
- BRINKS Keyed Alike Padlock, Brass, 20mm 2 Pk, General Purpose (171-20201)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, High Security (172-40001)
- BRINKS Keyed Different Padlock, Laminated Steel, 44mm, Adjustable Shackle (172-44061)
- BRINKS Keyed Different Padlock, Brass, 40mm, High Security, Long SHKL (171-42001)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3UP)
- Brinks Keyed Padlocks