Shop All Keyed Padlocks
Brinks
Keyed Alike Padlock, Laminated Steel, 40mm, High Security, 3 PK
Mfr # 172-40351
Zoro # G4639178
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Doors, gates, sheds, trailers, storages, chains
- Shackle Dia. 0.25 in
- Material Laminated Steel
- Shackle Type Standard Shackle
- Includes 3 Padlocks and Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks
- MFR # 172-40351
- Zoro # G4639178
- UPC # 39208994392
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.25 in |
Shackle Height | 1.88 in |
Height | 6.38 in |
Width | 9.63 in |
Overall Height | 6.38 in |
Overall Width | 9.63 in |
Depth | 1.38 in |
Details
For Use With | Doors, gates, sheds, trailers, storages, chains |
Material | Laminated Steel |
Shackle Type | Standard Shackle |
Includes | 3 Padlocks and Keys |
High Security | Yes |
Weather Resistant | Yes |
Shackle Material | Hardened steel |
Number of Pins | 4 |
Color | Blue |
Key Type | Alike |
Keyway Type | M1 |
Application | High Security Applications, Construction |
Weight | 1.69 lbs. |
Features | Weather Resistant Design |
Description
Brink’s Weather Resistant Padlock features a laminated steel 40mm body with a chrome plated, hardened steel shackle wrapped in vinyl for increased cut resistance. The padlock is equipped with brass 4-pin tumbler, dual lever locking mechanism for pick and pry resistance and a key cylinder cover to keep dirt and grime out for long lasting performance. The padlock can be use indoors or outdoors. With its superior corrosion resistance, it is perfect for use in any wet climate and the harshest environments. The padlock is ideal to use to secure doors, gates, sheds, trailers, storages, chains and other items subjected to the elements.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 96" Primed Hardboard Hollow Core Flush Slab Door (3080FHCPHB)
- ZORO SELECT Spiral Wound Metal Gasket, 1-1/2, 11/64 (304-150-0150)
- EBERHARD MANUFACTURING CO Rotary Lock & Act Lever (EMC 1-300 ZN RH)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (TNYLD44-EL)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 6PK (672-50601)
- BRINKS Keyed Different Padlock, Laminated Steel, 60mm, High Security (172-60091)
- BRINKS Keyed Different Padlock Laminated Steel 44mm High Security Long SHKL (172-44002)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, Weatherproof (172-40081)
- BRINKS Keyed Different Padlock, Solid Steel, 63.5mm, High Security, Long SHKL (672-52701)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 3PK (172-50391)
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 1 3/32 in W (PLI340/50B-KD)
- Brinks Keyed Padlocks