Shop All Keyed Padlocks
Brinks
Keyed Alike Padlock, Laminated Steel, 40mm, High Security, 2PK
Mfr # 172-42201
Zoro # G4639108
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Storage units, chains, trailers, gates, and utility boxes
- Shackle Dia. 0.25 in
- Material Laminated Steel
- Shackle Type Long Shackle
- Includes 2 Padlocks and Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks
- MFR # 172-42201
- Zoro # G4639108
- UPC # 39208994453
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.25 in |
Shackle Height | 2.5 in |
Width | 5.38 in |
Height | 6.38 in |
Depth | 1.13 in |
Overall Height | 6.38 in |
Overall Width | 5.38 in |
Details
For Use With | Storage units, chains, trailers, gates, and utility boxes |
Material | Laminated Steel |
Shackle Type | Long Shackle |
Includes | 2 Padlocks and Keys |
High Security | Yes |
Weather Resistant | Yes |
Shackle Material | Hardened steel |
Keyway Type | M1 |
Number of Pins | 4 |
Key Type | Alike |
Color | Silver |
Features | Weather Resistant Design |
Weight | 1 lbs. |
Application | High Security Applications, Construction |
Description
Brink’s Laminated Steel Padlock features a 40mm body and a long chrome plated, hardened steel shackle for increased cut resistance. The padlock is designed with a four brass pin cylinder to increase pick and pry resistance and dual lever locking mechanism for added security. A form-fitted plastic bumper completes the look, offering protection from marring. The padlock is perfect for indoors and outdoors and is ideal to secure storage units, chains, trailers, gates, and utility boxes.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB368567)
- LUCKY LINE Eyelet Spring Snap, L 3 7/8 In (4GGU4)
- PEMKO 234DPK48 48" Door Shoe with Prene Dark Bronze (234DPK48)
- DUCTMATE Access Door, 13 In. W, 9 In. H, Steel (GRD128F2GA)
- BRINKS Keyed Different Padlock, Laminated Steel, 50mm, High Security (172-50091)
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security, Long SHKL 2 PK (171-42201)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 3PK (172-50391)
- BRINKS Keyed Different Padlock Laminated Steel 40mm, Long Shackle (172-42011)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm (172-40011)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security, 3 PK (172-40351)
- AMERICAN LOCK Padlock, Coreless, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A3902SWO)
- Brinks Keyed Padlocks