Shop All Keyed Padlocks
Brinks
Keyed Alike Padlock, Brass, 40mm, High Security, Long SHKL 2 PK
Mfr # 171-42201
Zoro # G4638712
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Lockers, sheds, doors, truck workboxes, construction site storage
- Shackle Dia. 0.25 in
- Material Brass
- Shackle Type Long Shackle
- Includes 2 Padlocks and Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks
- MFR # 171-42201
- Zoro # G4638712
- UPC # 39208994194
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.25 in |
Shackle Height | 2.88 in |
Width | 4.75 in |
Height | 6.38 in |
Overall Width | 4.75 in |
Overall Height | 6.38 in |
Depth | 0.75 in |
Details
For Use With | Lockers, sheds, doors, truck workboxes, construction site storage |
Material | Brass |
Shackle Type | Long Shackle |
Includes | 2 Padlocks and Keys |
High Security | Yes |
Weather Resistant | Yes |
Shackle Material | Hardened steel |
Color | Brass |
Keyway Type | VR7 |
Number of Pins | 4 |
Key Type | Alike |
Application | High Security Applications, Construction |
Features | Weather Resistant Design |
Weight | 0.7 lbs. |
Description
Keep your valuable items secure with this Brink's 40mm Long Shackle Solid Brass Padlock. It is constructed with a solid brass body to resist corrosion and is enhanced by a 2-1/2” chrome-plated hardened steel shackle for increased cut resistance. The Brink's lock is equipped with a 5-pin brass cylinder tumbler and double brass bolt locking mechanism for pick and pry resistance. With corrosion-weather resisting properties, the all brass padlock is perfect for use indoors and outdoors. Use the padlock while on the job or around the house. It is ideal for securing lockers, sheds, doors, truck workboxes, construction site storage and much more. The padlock is easy to use and open. It comes in a set of four, all padlocks keyed alike for your convenience.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (70IB/45 KD)
- PRIME-LINE Track Drawer Kit Tip/Btm (221590)
- DELTANA Bright Nickel Radius Hinge (S35R514)
- SESAMEE Combination Padlock, Bottom, Brass (K0436)
- BRINKS Keyed Different Padlock, Laminated Steel, 60mm, High Security (672-60001)
- BRINKS Keyed Different Padlock, Brass, 50mm, High Security, Adjustable SHKL (171-50061)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security, 4PK (172-42401)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm 3PK (172-40311)
- BRINKS Keyed Different Padlock Laminated Steel 40mm High Security Long SHKL (172-42001)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security, 2PK (172-42201)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5KALJ)
- Brinks Keyed Padlocks