Shop All Keyed Padlocks
Brinks
Keyed Alike Padlock, 304 Stainless STL, 50mm, High Security 4 PK
Mfr # 677-52814
Zoro # G4638764
$48.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Commercial and Industrial High Security Locations
- Shackle Dia. 0.34 in
- Material Stainless Steel
- Shackle Type Long Shackle
- Includes Padlock and Key(s)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brinks
- MFR # 677-52814
- Zoro # G4638764
- UPC # 39208222846
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.34 in |
Shackle Height | 2.5 in |
Height | 7 in |
Width | 10.63 in |
Depth | 1.25 in |
Overall Height | 7 in |
Overall Width | 10.63 in |
Details
For Use With | Commercial and Industrial High Security Locations |
Material | Stainless Steel |
Shackle Type | Long Shackle |
Includes | Padlock and Key(s) |
High Security | Yes |
Weather Resistant | Yes |
Shackle Material | Stainless Steel |
Keyway Type | M1 |
Color | Silver |
Key Type | Alike |
Number of Pins | 5 |
Weight | 0.84 lbs. |
Features | Stainless Steel Shackle |
Application | High Security Applications, Construction |
Description
Brink’s Commercial Laminated steel padlock features a stainless steel 50mm body and shackle. The padlock is equipped with a 5-pin tumbler and dual locking bars for pick and pry resistance. A form-fitted plastic top and bottom bumper completes the look, offering protection from marring your valuables. With its superior corrosion resistance, it is perfect for use in any wet climate and the harshest environments. The padlock is ideal to secure doors, gates, sheds, trailers, storages, chains and other items subjected to the elements.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-Wheel Bracket, 600 lb. Max, 4-5/8"L x 1-17/32"W (4PE58)
- ZORO SELECT O-Ring, Buna N, Dash 228, 2-1/4, 2.512, PK25 (U38801.012.0225)
- BEST Key Blank, BEST Lock, Standard, K Keyway (1A1K1KS208KS800)
- VON DUPRIN Latch 050460 (050460)
- BRINKS Keyed Different Padlock, Laminated Steel, 70mm, High Security (173-70001)
- BRINKS Keyed Alike Padlock, Laminated Steel, 44mm, High Security 3PK (172-44302)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security 4 PK (172-40401)
- BRINKS Keyed Different Padlock, Brass, 60mm, High Security (171-60001)
- BRINKS Keyed Different Padlock, Laminated Steel, 44mm, Adjustable Shackle (172-44061)
- BRINKS Keyed Different Padlock Laminated Steel 40mm, Long Shackle (172-42011)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (83/55 RK KA-100)
- Brinks Keyed Padlocks