Shop All Combination Padlocks
Brinks
Key Lock Box Padlock, Aluminum, 10 Key or Keycard Capacity
Mfr # 675-80001
Zoro # G4638791
$36.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Key Type Combination
- Material Aluminum
- For Use With Storing Keys and Key Cards
- Shackle Type Padlock
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brinks
- MFR # 675-80001
- Zoro # G4638791
- UPC # 39208985543
- Country of Origin Taiwan, Province of China
- Category Combination Padlocks
Dimensions
Overall Height | 9.38 in |
Height | 9.38 in |
Width | 3.5 in |
Overall Width | 3.5 in |
Depth | 1.88 in |
Details
Key Type | Combination |
Material | Aluminum |
For Use With | Storing Keys and Key Cards |
Shackle Type | Padlock |
Color | Black |
Capacity | 10 Keys or Keycards |
Includes | Vinyl Wrapped, Hardened Steel Shackle |
Weight | 1.46 lbs. |
Application | Securely Grant Access to a Locked Area, Construction |
Features | Holds up to 10 Keys or Key Cards |
Description
Brink’s Resettable Lock Box features a 79mm aluminum body with a vinyl wrapped, hardened steel shackle for increased cut resistance. The lock box is equipped with a resettable and customizable 4-dial combination for extra protection. The padlock is ideal for use indoors and outdoors. It’s large capacity easily accommodates up to 10 keys or key cards, allowing you to securely grant access to friends and family in case of an emergency. Lock box can be affixed to the front door or a more discreet location such as backdoor, backyard or side gate.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: NEW: Suzuki Kizashi 2010-2012 / 4-Button Smart Key / PN: 37172-57L20 / KBRTS009 (RSK-SUZ-57L20)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container for Full Height Cabinet with Soft OpenClose (5149-2150DM-211)
- LCN Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior and Exterior (SC61A RWPA AL SLIM)
- ARMSTRONG FLOORING Wall Base, Warm Black, 4 ft x 120", Roll (FPR48WB018)
- BRINKS Commercial, SS, Discus Lock, 70mm (67370001)
- BRINKS Commercial, Solid Brass Lock, 50mm (67150061)
- BRINKS Combination Padlock, Steel, 80mm, Resettable, High Security (173-80051)
- BRINKS Combination Padlock, Brass, 48mm, High Security, Resettable (171-50051)
- BRINKS Keyed Padlock, Brass, TSA Approved, 22mm 2 PK (171-20271)
- BRINKS Combination Padlock, Zinc, TSA Approved, 25mm, Resettable (175-25105)
- ABUS Combination Padlock, Side, Black/Silver (145/40 Yellow)
- Brinks Combination Padlocks