Shop All Passage Door Knobs
Brinks Home Security
Stafford Passage, Satin Nickel, Doorlock
Mfr # 23041-119
Zoro # G3861299
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Swinging Doors; Front and Back Doors and For All Interior Rooms Like Bathrooms, Laundry Rooms and Pantries
- Finish Satin Nickel
- Visual Indicator Message No Message
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks Home Security
- MFR # 23041-119
- Zoro # G3861299
- UPC # 039208996167
- Country of Origin China
- Category Passage Door Knobs
Details
Item | Stafford Passage,Satin Nickel,Doorlock |
For Use With | Swinging Doors; Front and Back Doors and For All Interior Rooms Like Bathrooms, Laundry Rooms and Pantries |
Finish | Satin Nickel |
Visual Indicator Message | No Message |
Description
Item Stafford Passage,Satin Nickel,Doorlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE LuckyLine: LG POUCH KEY HIDER 1/CD (LKL-91401)
- ZORO SELECT O-Ring, Dash 138, Silicone, 0.1 In., PK10 (U38883.009.0212)
- STRYBUC 33in Ribbed Channel Balance (62A-32HD-2)
- DELTANA Window Sash Lock, 15/16" X 2-5/8" Bright Nickel (WL07U14)
- BRINKS HOME SECURITY Stafford Passage, Polished Brass, Doorlock (23041-105)
- BRINKS HOME SECURITY Webley Passage, Satin Nickel, Doorlock (23044-119)
- BRINKS HOME SECURITY Stafford Passage, Tuscan Bronze, Doorlock (23041-150)
- BELWITH PRODUCTS Belwith Products 214588 Passage Door Latch Set; Glass Knobs - Polished Brass (214588)
- ARROW LOCK Knob Lockset, Mechanical, Communicating (MK03BD 26D)
- EMTEK Satin Brass Passage 5112MDCUS4 (5112MDCUS4)
- BRASS ACCENTS Netropol With Georgetown Crystal Passage Set - Satin Nickel (D07-K360A-EMP-619)
- Brinks Home Security Door Locks and Deadbolts