Shop All Keyed Entry Door Handles
Brinks Home Security
Harper Keyed, Polished Chrome, Doorlock
Mfr # 23012-125
Zoro # G3861560
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished chrome
- For Use With Standard Doors; Front and Back Doors and For All Interior Rooms Like Bathrooms, Laundry Rooms and Pantries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks Home Security
- MFR # 23012-125
- Zoro # G3861560
- UPC # 039208218511
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Item | Harper Keyed,Polished Chrome,Doorlock |
Finish | Polished chrome |
For Use With | Standard Doors; Front and Back Doors and For All Interior Rooms Like Bathrooms, Laundry Rooms and Pantries |
Description
Harper Keyed,Polished Chrome,Doorlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ Magnet Tube, Rare Earth, L 6 In, Dia 1 In (132640P)
- GMS GMS:GMS ThumbTurn 1-1/8" Mortise - Brass (GMS-M118T-3-AR)
- S & W MANUFACTURING Glide-Rite, 303SS, EL Base, M10, 61mm, 102mm (SMG06-EL)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 29/32 in W (6850KA10G202)
- BRINKS HOME SECURITY Glenshaw Keyed Entry PPR Lever Plh Brass (C23014RH-105)
- BRINKS HOME SECURITY Harper Keyed, Tuscan Bronze, Doorlock (23012-150)
- BRINKS HOME SECURITY Glenshaw Keyed Entry PPR Lever Sn Nickel (C23104RH-119)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCRR190)
- BEST Satin Chrome Classroom 9K37R14DS3626 (7143095)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 2, Keyed Alike, Polished Brass, 2PK (LEV05X-2)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT116BSN626234ASASFL)
- Brinks Home Security Door Lever Locksets