Shop All Keyed Entry Door Knobs
Brinks Home Security
Ganyon Keyed Style, Satin Nickel, Doorlock
Mfr # 23002-119
Zoro # G3861615
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- For Use With Swinging Doors; Front and Back Doors and For All Interior Rooms Like Bathrooms, Laundry Rooms and Pantries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks Home Security
- MFR # 23002-119
- Zoro # G3861615
- UPC # 039208996174
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Item | Ganyon Keyed Style,Satin Nickel,Doorlock |
Finish | Satin Nickel |
For Use With | Swinging Doors; Front and Back Doors and For All Interior Rooms Like Bathrooms, Laundry Rooms and Pantries |
Description
Ganyon Keyed Style,Satin Nickel,Doorlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORD & HODGE 3/8 HANDI-GROMMETKIT (1073A-2)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 3/4"W X 48"H (CGT-34-4-210)
- BRADY Grip-Cinching Cable Lockout, 6 ft. L (45191)
- ZORO SELECT Brown Viton O-Ring, Dash 908, PK25 (ZUSAVB75908)
- BRINKS HOME SECURITY Brass and Zinc, Satin Nickel, Doorlock (23001-119)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0115KA4S)
- KWIKSET SmartKey Security Cove Keyed Entry Door Knob in Satin Nickel (400CV 15 SMT 6AL RCS V1)
- BALDWIN ESTATE Entry Door Knobs Oil Rubbed Bronze (5213.102.ENTR)
- MARKS Marks: METRO MORTISE ENTRANCE KNOB LOCKSET - ENTRANCE - 1-1/4 X 8 - POLISHED BRASS - LEFT HAND (MRK-71A-3-LH)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11BD 26D)
- Brinks Home Security Door Knob Locksets