Shop All Keyed Entry Door Handles
Brinks Home Security
Drlk Lvr Entry Glnshw Sn
Mfr # 23014-119
Zoro # G7695192
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks Home Security
- MFR # 23014-119
- Zoro # G7695192
- UPC # 39208211963
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Push Pull Rotate the hands-full door lock from Brinks. The only door lock that opens 3 ways. Push it pull it or rotate it. With an elbow hip or finger you can open the door by simply pushing or pulling on the knob or lever. Despite being so easy to use these locks are built to achieve the most rigorous residential security standards as you would expect from Brinks. You can rest assured they will keep intruders out and your family and valuables safe. Push Pull Rotate door locks are built on a commercial grade chassis to with stand repeated use and abuse making them perfect for front and back doors and for all interior rooms like bathrooms laundry rooms and pantries. Installation is easy and they fit all standard doors. You only need a Phillips screwdriver and a few minutes to dramatically improve the function and appearance of your home. Made with superior craftsmanship Push Pull Rotate door locks have dual torsion springs for smooth rotation hidden screws for a more decorative appearance 75mm diameter roses to hide the blemish from old hardware and removable interior knobs or levers for scratch-free installation. They also come with a lifetime warranty for defects in material or workmanship.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Rotary Damper, Disk, 2.0 Nm (FDN-47A-R203)
- E900 HARDWARE SL728 28 in. Lock-End Extension Spring (0.177 in. No. 7 Wire) (SL728)
- KABA ILCO Key Blank, Brass, Type RO7, 4 Pin, PK10 (1069G-RO7)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type F (1C7F1626)
- BRINKS HOME SECURITY Harper Keyed, Tuscan Bronze, Doorlock (23012-150)
- BRINKS HOME SECURITY Glenshaw Keyed Entry PPR Lever Plh Brass (C23014RH-105)
- BRINKS HOME SECURITY Glenshaw Keyed Entry PPR Lever Sn Nickel (C23104RH-119)
- KWIKSET Tustin Lever Entry Door Lock SmartKey with 6AL Latch and RCS Strike Satin Nickel Finish (740TNL-15S)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (195RF/10B)
- CORBIN RUSSWIN Cylindrical Lock, CL3855 NZD 626 (CL3855 NZD 626)
- SCHLAGE L Series Mortise Lock, Corridor Lock, 03 Lever, N Escutcheon, 6-Pin Full Face Mortise Cylinder, VACA (L9456P 03N 626 L283-722)
- Brinks Home Security Door Locks and Deadbolts