Shop All Privacy Door Handles
Brinks Home Security
Alwood Privacy, Satin Nickel, Doorlock
Mfr # 23032-119
Zoro # G3861369
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- For Use With Standard Doors; Front and Back Doors and For All Interior Rooms Like Bathrooms, Laundry Rooms and Pantries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brinks Home Security
- MFR # 23032-119
- Zoro # G3861369
- UPC # 039208996297
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Alwood Privacy,Satin Nickel,Doorlock |
Finish | Satin Nickel |
For Use With | Standard Doors; Front and Back Doors and For All Interior Rooms Like Bathrooms, Laundry Rooms and Pantries |
Description
Alwood Privacy,Satin Nickel,Doorlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Push Plate 3-1/2" X 15" Bright Brass (PP3515U3)
- SCHLAGE Antique Pewter Entrance Lever Lockset, Avanti (F51A AVA 620)
- DORMAKABA MULTI-HOUSING DormaKaba RFID MiFare Construction Security Card (KA1310)
- KINGSWAY GROUP Door Stop, Floor Mount, 4-1/2" Base Dia. (KG184)
- OMNIA Lever Privacy 2-3/4" Backset, T Strike, 1-3/8" Door Satin Nickel 368 (368/00A.PR15)
- KWIKSET Milan Round Privacy Door Lock w/6AL Latc (730MILRDT-26)
- MARKS Marks: American Privacy Lever Grade 1 (MRK-195L-26D)
- BOOK PUBLISHING CO Olympic Lever Satin Stainless Steel Metal Privacy Lever Knob with 3 Grade Right Handed (GR1677546)
- MARKS Marks: 175 Series Privacy Lever Lockset Grade 2 - 2-3 / 4" Bkst (MRK-175L-26D)
- DELTANA Savanna Home Series Traditional Door Leverset Passage Left Handed Antique Brass (6463L-5)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AUCN8802FL x 626)
- Brinks Home Security Door Locks and Deadbolts