Shop All Passage Door Handles
Brinks Home Security
Alwood Passage, Polished Brass, Doorlock
Mfr # 23052-105
Zoro # G3861201
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- For Use With Standard Doors; Front and Back Doors and For All Interior Rooms Like Bathrooms, Laundry Rooms and Pantries
- Visual Indicator Message No Message
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks Home Security
- MFR # 23052-105
- Zoro # G3861201
- UPC # 039208996280
- Country of Origin China
- Category Passage Door Handles
Details
Item | Alwood Passage,Polished Brass,Doorlock |
Finish | Polished Brass |
For Use With | Standard Doors; Front and Back Doors and For All Interior Rooms Like Bathrooms, Laundry Rooms and Pantries |
Visual Indicator Message | No Message |
Description
Item Alwood Passage,Polished Brass,Doorlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brass Eclectic Drawer Pull (BP2209320130)
- PROSOURCE Barrel Bolt Stl 3In Zinc Plate (CL-203-PS)
- ADAMS RITE Rim Starwheel Bolt, Exit Device, Grade 1 (8801-36)
- PRIMELINE TOOLS Door Rollers, 1-7/8 in. Diameter Plastic (2 Pack) (GD 52203)
- BRINKS HOME SECURITY Alwood Passage, Tuscan Bronze, Doorlock (23052-150)
- BRINKS HOME SECURITY Alwood Passage, Polished Chrome, Doorlock (23052-125)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT126BSN626234ASA)
- COPPER CREEK Erin Lever Passage Function, Satin Stainless (EL1220SS)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 BRW 619 CEN)
- FALCON Passage Mortise Lock, Avalon Lever, Gala Rose, Oil Rubbed Bronze (MA101 AG 613)
- SCHLAGE Grade 1 Passage Latch Mortise Lock, 06 Lever, L Escutcheon, Stainless Steel Finish, Reversible (L9010 06L 630)
- Brinks Home Security Door Lever Locksets