Shop All Hasps
Brinks
Hasp, Hardened Steel Locking Bar, Zinc Finish
Mfr # 675-84501
Zoro # G4638240
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Double Hinge Hasp
- Width 3.75 in
- Material Hardened Steel
- Color Silver
- Overall Height 7.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.75 in |
Overall Height | 7.13 in |
Depth | 1.5 in |
Height | 7.13 in |
Overall Width | 3.75 in |
Details
Includes | Double Hinge Hasp |
Material | Hardened Steel |
Color | Silver |
Application | Securing Lockers, Doors or Toolboxes, Construction |
For Use With | Placing a Hasp around a Corner |
Features | Covered Design |
Weight | 0.39 lbs. |
Shackle Type | Double Hinged |
High Security | Yes |
Key Type | Fixed |
Description
Brink’s Commercial Steel Hasp features a hardened steel locking bar and eye for increased cut resistance. The hasp is coated with zinc to protect against corrosion and the elements. The hasp is designed for moderate risk locations, for higher security, pair it with our Commercial Grade Padlocks. The hasp is ideal for use on corner applications for lockers, doors and tool boxes. As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSWAY GROUP Pull Handle, Thru-bolt, Alum., Polished (KG61)
- USA INDUSTRIALS Buna-N O-Ring, Dash 134, PK100 (ZUSAH70134)
- KWIKSET Kwikset: KingstonGrade 2 Storeroom commercial lever / Satin Chrome/ with SmartKey Technology (KWS-781KNL-SMT-UL-26D)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 210, PK50 (ZUSAHSQ70210)
- BRINKS Hasp, Double Hinge Steel, Zinc Finish (675-87752)
- BRINKS Keyed Padlock with Hasp, Chrome Plated, 6-Pin American Keyway (672-74232)
- ZORO SELECT Latching Swivel Safety Hasp, 6 In. L (1RBN6)
- ZORO SELECT Safety Hasp, Steel, 4-1/2 In. L (4PE35)
- MASTER LOCK Double Hinge Hasp, Steel, 7 3/4 (722DPFHCWWG)
- MASTER LOCK 9" Solid Steel Hidden Shackle Padlock Hasp (770)
- NATIONAL HARDWARE HINGE HASP ZN PLT 4"" (N129-627)
- Brinks Hasps