Shop All Hasps
Brinks
Hasp, Double Hinge Steel, Zinc Finish
Mfr # 675-87752
Zoro # G4638758
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Standard Hasp
- Width 3.56 in
- Color Silver
- Material Hardened Steel
- Application Securing Lockers, Doors or Toolboxes, Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.56 in |
Depth | 2 in |
Overall Height | 7 in |
Overall Width | 3.56 in |
Height | 7 in |
Details
Includes | Standard Hasp |
Color | Silver |
Material | Hardened Steel |
Application | Securing Lockers, Doors or Toolboxes, Construction |
Weight | 0.88 lbs. |
For Use With | Lockers, Doors and Toolboxes |
Features | Covered Design |
Shackle Type | Conventional |
High Security | Yes |
Key Type | Fixed |
Description
Brink’s Commercial Double-Hinge Hasp features a hardened steel locking bar and eye for increased cut resistance. The hasp is coated with zinc to protect against corrosion and the elements. The hasp is designed for moderate risk locations, for higher security, pair it with our Commercial Grade Padlocks. The hasp is ideal for use on corner applications for lockers, doors and tool boxes.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paddle Latch, Nonlocking, Zinc Plated, Grip: 59/64 in (1XPB9)
- NATIONAL MFG/SPECTRUM BRANDS HHI 5 HD Zinc Barrel Bolt (N151-118)
- SCHLAGE COMMERCIAL Bright Chrome Deadbolt B580F625 (B580F625)
- MSI Braxton Grigia 9.84 In. X 39.37 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0534)
- BRINKS Keyed Padlock with Hasp, Chrome Plated, 6-Pin American Keyway (672-74232)
- BRINKS Hasp, Hardened Steel Locking Bar, Zinc Finish (675-84501)
- ZORO SELECT Safety Hasp, Steel, 3-1/2 In. L (4PE34)
- ZORO SELECT Plate Staple, Steel, 7/8 In. L (1RBH7)
- ZORO SELECT Adjustable Safety Hasp, Steel, 4-1/2 In. L (1RBG8)
- SEA-DOG Sea-Dog 222120-1 Safety Hasp (222120-1)
- MASTER LOCK HASP SAFETY 3-1/2"" 703D (703D)
- Brinks Hasps