Shop All Combination Padlocks
Brinks
Commercial, Solid Brass Lock, 50mm
Mfr # 67150061
Zoro # G1763321
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Type Standard Shackle
- Keying Keyed Alike
- Lock Type Keyed Padlock
- Lock Body Finish No Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brinks
- MFR # 67150061
- Zoro # G1763321
- UPC # 039208984928
- Country of Origin China
- Category Combination Padlocks
Details
Item | Padlock |
Shackle Type | Standard Shackle |
Keying | Keyed Alike |
Lock Type | Keyed Padlock |
Lock Body Finish | No Finish |
Description
Padlock, Shackle Type Standard Shackle
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN115-VDE-24-SW Cam Latch (115-VDE-24-SW)
- KWIKSET Round Passage Pocket Door Lock (93340-001)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 20 (20020A3)
- USA INDUSTRIALS Lubricated PTFE Compression Packing - 3/8" W x 3/8" H x 25 ft. L (ZUSA-CP-95)
- BRINKS Keyed Padlock, Brass, TSA Approved, 22mm 2 PK (171-20271)
- BRINKS Combination Padlock, Steel, 80mm, Resettable, High Security (173-80051)
- BRINKS Combination Padlock, Steel, 48mm, Resettable (172-49006)
- BRINKS Combination Padlock, Steel, 48mm (174-49004)
- BRINKS Combination Padlock, Brass, 40mm, Resettable (171-40051)
- BRINKS Commercial, SS, Discus Lock, 70mm (67370001)
- ABUS Combination Padlock, Side, Black/Silver (145/30 Blue)
- Brinks Combination Padlocks