Shop All Exit Devices
Brinks Commercial
Matte Black Steel Commercial Exit Device 1 pc
Mfr # BC41015
Zoro # G907370760
Free Shipping & Returns
$165.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brinks Commercial
- MFR # BC41015
- Zoro # G907370760
- UPC # 39208241069
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Description
Brinks Commercial 32 universal nonhanded rim exit device is a perfect solution for indoor or outdoor commercial use This exit device features steel construction that meets ANSI Grade1 standards making it ideal for hightraffic area and heavy use This highly versatile exit device can be applied to left or righthanded metal or wood doors that range from 28 to 42 wide and 1752 thick It can be used on a single door or pair of doors This package includes everything needed to install including a 6pin SC4 brass cylinder and steel pull plate for added security
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB3385179)
- KWIKSET Traditional SmartCode Keypad Electronic Deadbolt SmartKey Satin Nickel Finish (9260TRL-15S)
- BLUM 18in W Minimum Opening Movento Waste/Recycle Slide With Locking Devices -132 Lbs Weight Rating, PR (769R5337SF)
- KWIKSET Thick Door Screw Pack for Single Cylinde (81691-006)
- BRINKS COMMERCIAL Brinks Gray Aluminum Commercial Exit Device 1 pc (BC40010)
- DETEX Rim Exit Device with Alarm, Fire Rated (ECL-230D-PH W-CYL)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Night Latch Function, 06 Lever with Escutche (QEL99L-NL-06 3 315 RHR)
- SECURITRON Push to Exit Bar, DPDT, SurfaceMounted, Blk (EMB-BK)
- ZORO SELECT Dummy Trim, Series 6200, Silver (6-S-02-PHL-626)
- VON DUPRIN Concealed Vertical Rod, 36 in. Door W (3347A-EO 3 26D)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Classroom Function, Thumbpiece Pull, Motoriz (QEL99TP 3 US28)
- Brinks Commercial Exit Devices