Shop All Combination Padlocks
This Product is Discontinued
Brinks
Commercial, aminated Steel, Lock, 50mm (Discontinued)
Mfr # 67252001
Zoro # G1763367
This Product is Discontinued
Key Features
- Shackle Type Standard Shackle
- Lock Type Keyed Padlock
- Keying Keyed Alike
- Lock Body Finish No Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks
- MFR # 67252001
- Zoro # G1763367
- UPC # 039208988667
- Country of Origin China
- Category Combination Padlocks
Details
Item | Padlock |
Shackle Type | Standard Shackle |
Lock Type | Keyed Padlock |
Keying | Keyed Alike |
Lock Body Finish | No Finish |
Description
Padlock, Shackle Type Standard Shackle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.