Shop All Combination Padlocks
Brinks
Combination Padlock, Zinc, TSA Approved, 25mm, Resettable
Mfr # 175-25105
Zoro # G4639038
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- High Security No
- Key Type Front
- Shackle Material Cable, Vinyl covered
- Shackle Dia. 1.13 in
- For Use With Luggage, Backpacks and Briefcases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brinks
- MFR # 175-25105
- Zoro # G4639038
- UPC # 39208994583
- Country of Origin Taiwan, Province of China
- Category Combination Padlocks
Dimensions
Shackle Dia. | 1.13 in |
Width | 3.25 in |
Depth | 0.5 in |
Overall Height | 6.38 in |
Overall Width | 3.25 in |
Height | 6.38 in |
Details
High Security | No |
Key Type | Front |
Shackle Material | Cable, Vinyl covered |
For Use With | Luggage, Backpacks and Briefcases |
Number of Pins | Yes |
Color | Black |
Material | Zinc |
Weight | 0.18 lbs. |
Application | Standard Security Applications, Construction |
Includes | Combination Padlock |
Features | TSA Approved, Resettable Combination |
Description
This 25mm locks is constructed with a zinc diecast body and are enhanced by a flexible cable shackle. This lock has a resettable combination, so you can set your own personal number, providing additional piece of mind. Being TSA recognized, airport security can open, inspect, and re-secure your baggage without cutting the lock. This product is ideal for all types of luggage, backpacks, and briefcases. Our line of luggage locks are TSA recognized and Travel Sentry approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 4 in. L Galvanized Heavy Strap Hinge (N128-249)
- COMPONENT HARDWARE Flush To 3/8" Offset Satin S/S HD Walk-I (W99-3800-SS)
- ADAMS RITE Deadlatch, LH or RHR, 1-1/8, 2-2/3 In. L (4510-35-201-313)
- CODEL DOORS 26" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Stn Nckl Hngs (2268pri8730RH154916)
- BRINKS Combination Padlock, Steel, 80mm, Resettable, High Security (173-80051)
- BRINKS Keyed Padlock, Brass, TSA Approved, 22mm 2 PK (171-20271)
- BRINKS Commercial, SS, Discus Lock, 70mm (67370001)
- BRINKS Combination Padlock, Brass, 50mm, Resettable, High Security 2 PK (671-49202)
- BRINKS Combination Padlock, Zinc, TSA Approved, 25mm, Resettable (175-25104)
- BRINKS Combination Padlock, Steel, 48mm (172-49001)
- ABUS Combination Padlock, Side, Black/Silver (145/30 Green)
- Brinks Combination Padlocks