Shop All Combination Padlocks
Brinks
Combination Padlock, Zinc, TSA Approved, 25mm, Resettable
Mfr # 175-25104
Zoro # G4638380
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- High Security No
- Key Type Side
- Shackle Material Steel
- Shackle Dia. 0.94 in
- Number of Pins Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks
- MFR # 175-25104
- Zoro # G4638380
- UPC # 39208992787
- Country of Origin Taiwan, Province of China
- Category Combination Padlocks
Dimensions
Shackle Dia. | 0.94 in |
Height | 6.38 in |
Width | 3.26 in |
Depth | 0.65 in |
Overall Height | 6.38 in |
Overall Width | 3.26 in |
Details
High Security | No |
Key Type | Side |
Shackle Material | Steel |
Number of Pins | Yes |
Material | Zinc |
Color | Black |
For Use With | Small lockers, bags, chains, storage cases and more |
Features | TSA Approved, Resettable Combination |
Application | Standard Security Applications, Construction |
Includes | Combination Padlock |
Weight | 0.17 lbs. |
Description
Brink’s TSA Combination Lock features a 25mm zinc die-cast body and a chrome plated, hardened steel shackle for increased cut resistance. The padlock is designed with a 3 dial combination lock to set your desired combination for extra security. Protect your valuables with our TSA accepted padlock. Travel without worrying about your locks being cut or luggage left unsecured. The TSA padlock is versatile and can also be used for small lockers, bags, chains, storage cases and more.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Aluminum Pivot Hinge (IL-OP-10-RH-AL 1/8" RECESSED SETS)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C2000-ENTR-R-613-SFIC)
- FALCON Apartment Corridor Door Mortise Lock, Less Cylinder, Sutro Lever, Gala Rose, Satin Chrome (MA531L SG 626)
- ZORO SELECT O-Ring, Buna N, Dash 106, 3/16, 0.38, PK50 (U38801.009.0018)
- BRINKS Keyed Padlock, Brass, TSA Approved, 22mm 2 PK (171-20271)
- BRINKS Combination Padlock, Steel, 48mm (172-49001)
- BRINKS Combination Padlock, Steel, 48mm 2 Pk Combo'd Alike (174-49204)
- BRINKS Combination Padlock, Brass, 40mm, Resettable (171-40051)
- BRINKS Combination Padlock, Zinc, TSA Approved, 25mm, Resettable (175-25105)
- BRINKS Combination Padlock, Brass, 50mm, Resettable, High Security (671-49002)
- SESAMEE Combination Padlock, 4 Numbers (K0437)
- Brinks Combination Padlocks