Shop All Combination Padlocks
Brinks
Combination Padlock, Zinc, Marine-Grade, Resettable, High Security
Mfr # 673-80001
Zoro # G4638730
$25.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- High Security Yes
- Key Type Front
- Shackle Material Boron steel
- Shackle Dia. 1.63 in
- Number of Pins Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brinks
- MFR # 673-80001
- Zoro # G4638730
- UPC # 39208985086
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Dia. | 1.63 in |
Depth | 1.25 in |
Height | 7 in |
Width | 4 in |
Overall Height | 7 in |
Overall Width | 4 in |
Details
High Security | Yes |
Key Type | Front |
Shackle Material | Boron steel |
Number of Pins | Yes |
For Use With | Storage units, chains, trailers, gates, and utility boxes |
Color | Silver |
Material | Zinc |
Weight | 0.67 lbs. |
Application | Harsh Weather Conditions, Construction |
Includes | Combination Padlock |
Features | Resettable Combination |
Description
Brink’s Resettable Marine Lock features a durable die-cast zinc body and a Boron steel shackle for superior cut resistance. A full body, weather and UV resistant TPE elastomeric cover completes the look, providing protection against the elements and marring. The padlock is equipped with dual stainless steel locking bar for increased pick and pry resistance and an easy-to-use four dial combination. Set, reset and personalize your lock for added security. The padlock is great for the outdoors. With its superior corrosion resistance, it is perfect for use in any wet climate and the harshest environments. The padlock is ideal to secure doors, gates, sheds, trailers, storages, chains and other items subjected to the elements.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 206, PK25 (ZUSAVB75206)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (CL3355 NZD 626)
- KABA Pushbutton Deadbolt, Satin Brass (904-04)
- MASTER LOCK Luggage/Briefcase Padlock, Brass, Side, PK2 (646T)
- BRINKS Combination Padlock, Zinc, TSA Approved, 25mm, Resettable (175-25104)
- BRINKS Combination Padlock, Zinc, TSA Approved, 25mm, Resettable (175-25105)
- BRINKS Combination Padlock, Brass, 50mm, Resettable, High Security (671-49002)
- BRINKS Combination Padlock, Steel, 48mm (172-49001)
- BRINKS Combination Padlock, Steel, 48mm 2 Pk Combo'd Alike (174-49204)
- BRINKS Commercial, Solid Brass Lock, 50mm (67150061)
- MASTER LOCK Combination Padlock, Center, Blue/Silver (1506D)
- Brinks Combination Padlocks