Shop All Combination Padlocks
Brinks
Combination Padlock, Zinc, 40mm, Resettable
Mfr # 175-50054
Zoro # G4639099
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- High Security No
- Key Type Front
- Shackle Material Hardened steel
- Shackle Dia. 1.38 in
- For Use With School and gym lockers, storage containers, chains, and gates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brinks
- MFR # 175-50054
- Zoro # G4639099
- UPC # 39208992862
- Country of Origin Taiwan, Province of China
- Category Combination Padlocks
Dimensions
Shackle Dia. | 1.38 in |
Overall Width | 3.25 in |
Overall Height | 6.38 in |
Width | 3.25 in |
Height | 6.38 in |
Depth | 0.75 in |
Details
High Security | No |
Key Type | Front |
Shackle Material | Hardened steel |
For Use With | School and gym lockers, storage containers, chains, and gates |
Material | Zinc |
Color | Assorted |
Number of Pins | Yes |
Weight | 0.36 lbs. |
Features | Resettable Combination |
Application | Standard Security Applications, Construction |
Includes | Combination Padlock |
Description
Brink’s Resettable Combination Lock features a 40mm zinc die-cast body and is enhanced with a chrome plated, hardened steel shackle. The padlock is equipped with a four-dial combination lock for a keyless convenience, is easy-to-use, set, reset and customizable for extra security. The padlock is ideal for use for school and gym lockers, bikes, and storage containers. As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TILE Arte 0.47 in. x 7.87 in. Matte Pink Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK (RID88PNKPENM)
- EKENA MILLWORK 69" Bottom Width x 77 3/4" Top Width x 7 7/8"H x 1 1/4"P Classic Crosshead (CRH08X69ST)
- BEST Cylindrical 7KC Lock, Storeroom, Lever, Rose, Satin Chrome (7KC27D15DS3626)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, BUNA (A80MPU-400)
- BRINKS Combination Padlock, Brass, 48mm, High Security, Resettable (171-50051)
- BRINKS Combination Padlock, Brass, 50mm, Resettable, High Security 2 PK (671-49202)
- BRINKS Combination Padlock, Steel, 80mm, Resettable, High Security (173-80051)
- BRINKS Combination Padlock, Brass, 48mm, High Security, Resettable (171-50052)
- BRINKS Combination Padlock, Steel, 48mm (172-49001)
- BRINKS Combination Padlock, Steel, 48mm 2 Pk Combo'd Alike (174-49204)
- CCL Combination Padlock, Bottom, Black/Silver (436L)
- Brinks Combination Padlocks