Shop All Combination Padlocks
Brinks
Combination Padlock, Steel, 48mm, Resettable
Mfr # 172-49006
Zoro # G4638450
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- High Security No
- Key Type Front
- Shackle Material Hardened steel
- Shackle Dia. 1.5 in
- For Use With Storage units, chains, trailers, gates, and utility boxes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks
- MFR # 172-49006
- Zoro # G4638450
- UPC # 39208992893
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Dia. | 1.5 in |
Width | 3.25 in |
Overall Height | 6.38 in |
Overall Width | 3.25 in |
Height | 6.38 in |
Depth | 1.25 in |
Details
High Security | No |
Key Type | Front |
Shackle Material | Hardened steel |
For Use With | Storage units, chains, trailers, gates, and utility boxes |
Number of Pins | Yes |
Material | Zinc |
Color | Black |
Application | Standard Security Applications, Construction |
Features | Resettable Combination |
Includes | Combination Padlock |
Weight | 0.46 lbs. |
Description
Brink’s Dial Combination Lock features a 48mm anodized body and is enhanced with a chrome plated, hardened steel shackle. The padlock is equipped with a three-digit combination lock for a keyless convenience, is easy-to-use, set, reset and customizable for extra security. The padlock is ideal for school and gym lockers, bikes, and storage containers. As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Satin Nickel Privacy Lever Lockset, Manhattan (F40 MNH 619)
- TRIMLITE 32" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2868pri8403)
- BEST Cylinder 1CC0BP (887838150004)
- PALMETTO PACKING Packing Seal, Carbon, 1/4 Sq. In., 10 ft (1578)
- BRINKS Combination Padlock, Zinc, TSA Approved, 25mm, Resettable (175-25104)
- BRINKS Combination Padlock, Steel, 48mm 2 Pk Combo'd Alike (174-49204)
- BRINKS Combination Padlock, Brass, 50mm, Resettable, High Security (671-49002)
- BRINKS Combination Padlock, Steel, 48mm (172-49001)
- BRINKS Combination Padlock, Steel, 48mm (174-49004)
- BRINKS Combination Padlock, Brass, 48mm, High Security, Resettable (171-50051)
- SESAMEE Combination Padlock, 4 Numbers (437L)
- Brinks Combination Padlocks