Shop All Combination Padlocks
Brinks
Combination Padlock, Steel, 48mm
Mfr # 174-49004
Zoro # G4638274
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- High Security No
- Key Type Front
- Shackle Material Hardened steel
- Shackle Dia. 1.5 in
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks
- MFR # 174-49004
- Zoro # G4638274
- UPC # 39208992763
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Dia. | 1.5 in |
Width | 3.25 in |
Overall Height | 6.38 in |
Depth | 1.25 in |
Height | 6.38 in |
Overall Width | 3.25 in |
Details
High Security | No |
Key Type | Front |
Shackle Material | Hardened steel |
Material | Zinc |
Color | Assorted |
For Use With | School and gym lockers, storage containers, chains, and gates |
Number of Pins | Yes |
Features | Hardened Steel Shackle |
Weight | 0.38 lbs. |
Includes | Combination Padlock |
Application | Standard Security Applications, Construction |
Description
Brink’s Dial Combination Lock features a 48 mm anodized body, enhanced with a chrome plated, hardened steel shackle. The padlock is equipped with a four-pin tumbler, single bar locking mechanism and three-digit combination for an easy keyless convenience. The padlock is ideal for use with school and gym lockers, bikes, chains and storages. As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Single Roller Only, Flat Black (BARN-ROL FBL)
- US WEIGHT Sun Shield Yellow Plastic Chain By Us, 2" (U2351YEL)
- PRIME-LINE Universal, Driftwood Tee-Crank Casement Window Handle 2 Pack (H 3895)
- MONROE PMP Folding Pull Handle, 300 Stainless Steel (PH-0289)
- BRINKS Commercial, Solid Brass Lock, 50mm (67150061)
- BRINKS Combination Padlock, Brass, 48mm, High Security, Resettable (171-50051)
- BRINKS Combination Padlock, Zinc, TSA Approved, 25mm, Resettable (175-25104)
- BRINKS Combination Padlock, Brass, 48mm, High Security, Resettable (171-50052)
- BRINKS Combination Padlock, Steel, 48mm, Resettable (172-49006)
- BRINKS Combination Padlock, Zinc, TSA Approved, 25mm, Resettable (175-25105)
- MASTER LOCK Combination Padlock, Bottom, Black/Silver (1174)
- Brinks Combination Padlocks