Shop All Combination Padlocks
Brinks
Combination Padlock, Steel, 48mm
Mfr # 172-49001
Zoro # G4639071
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- High Security No
- Key Type Front
- Shackle Material Hardened steel
- Shackle Dia. 1.5 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks
- MFR # 172-49001
- Zoro # G4639071
- UPC # 39208992732
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Dia. | 1.5 in |
Overall Width | 3.25 in |
Width | 3.25 in |
Height | 6.38 in |
Overall Height | 6.38 in |
Depth | 1.25 in |
Details
High Security | No |
Key Type | Front |
Shackle Material | Hardened steel |
Color | Silver |
Number of Pins | Yes |
For Use With | Storage units, chains, trailers, gates, and utility boxes |
Material | Zinc |
Application | Standard Security Applications, Construction |
Features | Hardened Steel Shackle |
Weight | 0.41 lbs. |
Includes | Combination Padlock |
Description
Brink’s Dial Combination Lock features a 48 mm lock body, enhanced with a chrome plated, hardened steel shackle. The padlock is equipped a three-digit combination lock for an easy keyless convenience. The padlock is ideal for indoor use for school and gym lockers, storage containers, chains, and gates.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Passage Latches Lifetime Brass (5515.003)
- MCKINNEY 4 in W x Satin Chrome Five Knuckle Hinge (55571)
- RICHELIEU 60 in 1520 mm Bypass Door Hardware Kit, Zinc and Brass (14660BC)
- DELTANA Surface Bolt, Heavy Duty Bright Brass 6" (6SB3)
- BRINKS Combination Padlock, Brass, 40mm, Resettable (171-40051)
- BRINKS Commercial, SS, Discus Lock, 70mm (67370001)
- BRINKS Combination Padlock, Steel, 48mm, Resettable (172-49006)
- BRINKS Combination Padlock, Brass, 50mm, Resettable, High Security (671-49002)
- BRINKS Combination Padlock, Zinc, TSA Approved, 25mm, Resettable (175-25104)
- BRINKS Keyed Padlock, Brass, TSA Approved, 22mm 2 PK (171-20271)
- SCHLAGE COMMERCIAL KS43F3200 (KS43F3200)
- Brinks Combination Padlocks