Shop All Combination Padlocks
Brinks
Combination Padlock, Brass, 50mm, Resettable, High Security
Mfr # 671-49002
Zoro # G4638819
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- High Security Yes
- Key Type Bottom
- Shackle Material Boron steel
- Shackle Dia. 2.5 in
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brinks
- MFR # 671-49002
- Zoro # G4638819
- UPC # 39208984928
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Dia. | 2.5 in |
Height | 7 in |
Overall Height | 7 in |
Overall Width | 3.63 in |
Depth | 1 in |
Width | 3.63 in |
Details
High Security | Yes |
Key Type | Bottom |
Shackle Material | Boron steel |
Color | Brass |
For Use With | Storage units, chains, trailers, gates, and utility boxes |
Number of Pins | Yes |
Material | Brass |
Features | Resettable Combination |
Weight | 0.58 lbs. |
Includes | Combination Padlock |
Application | High Security Applications, Construction |
Description
Brink’s Resettable Padlock features a 50mm body with brass plating and a chrome plated Boron shackle for increased cut resistance. The padlock is equipped with an easy-to-set 4-dial combination for personalized security. With corrosion-resisting properties, brass is perfect for use indoors and outdoors. The padlock is ideal for all types of usages such as locking and securing lockers, storages, garages, backpacks and tool boxes. As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Joint Cover, Linen White, 96 x 1/2In (WC-99-8-301)
- ZORO SELECT Double Door Weatherstrip, 7 Ft L (1VZR8)
- FALCON Exit Trim, Classroom, Dane Lever, G Keyway, US32D (914KIL-KD US32D)
- MONROE PMP 3" W x 72" H Bright Brass Continuous Hinge (BB26030072GA)
- BRINKS Combination Padlock, Steel, 48mm (172-49001)
- BRINKS Combination Padlock, Brass, 48mm, High Security, Resettable (171-50051)
- BRINKS Keyed Padlock, Brass, TSA Approved, 22mm 2 PK (171-20271)
- BRINKS Combination Padlock, Brass, 50mm, Resettable, High Security 2 PK (671-49202)
- BRINKS Combination Padlock, Steel, 80mm, Resettable, High Security (173-80051)
- BRINKS Combination Padlock, Zinc, TSA Approved, 25mm, Resettable (175-25105)
- MASTER LOCK Luggage/Briefcase Padlock, Brass, Side (647D)
- Brinks Combination Padlocks