Shop All Combination Padlocks
Brinks
Combination Padlock, Brass, 48mm, High Security, Resettable
Mfr # 171-50052
Zoro # G4639080
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- High Security Yes
- Key Type Bottom
- Shackle Material Hardened steel
- Shackle Dia. 1.91 in
- For Use With Lockers, bikes, chains and storage containers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brinks
- MFR # 171-50052
- Zoro # G4639080
- UPC # 39208994248
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Dia. | 1.91 in |
Overall Height | 6.38 in |
Depth | 1.25 in |
Overall Width | 3.25 in |
Height | 6.38 in |
Width | 3.25 in |
Details
High Security | Yes |
Key Type | Bottom |
Shackle Material | Hardened steel |
For Use With | Lockers, bikes, chains and storage containers |
Color | Brass |
Material | Brass |
Number of Pins | Yes |
Includes | Combination Padlock |
Weight | 0.61 lbs. |
Features | Resettable Combination |
Application | High Security Applications, Construction |
Description
This 48mm lock is constructed with a solid brass body and a 2 inch hardened steel, chrome plated shackle. This product is ideal for all 2 inch padlock applications where a longer shackle is required. Do you have a location where you dont need a keyed lock? This resettable padlock is versatile and can be reset to your own personal number.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep, 4 ft., S. Steel, Neoprene (200NSS-48)
- WRS 31" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 3040 (05-40030-4)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (A40S PLY 626)
- NATIONAL GUARD 1-5/8" W x 95" H Anodized Aluminum Continuous Hinge (HD5400A-95)
- BRINKS Commercial, SS, Discus Lock, 70mm (67370001)
- BRINKS Combination Padlock, Steel, 48mm 2 Pk Combo'd Alike (174-49204)
- BRINKS Combination Padlock, Zinc, TSA Approved, 25mm, Resettable (175-25105)
- BRINKS Keyed Padlock, Brass, TSA Approved, 22mm 2 PK (171-20271)
- BRINKS Combination Padlock, Steel, 48mm (174-49004)
- BRINKS Commercial, Solid Brass Lock, 50mm (67150061)
- MASTER LOCK Combination Padlock, Front, Black/Silver (1500LH)
- Brinks Combination Padlocks