Shop All Combination Padlocks
Brinks
Combination Padlock, Brass, 48mm, High Security, Resettable
Mfr # 171-50051
Zoro # G4638268
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- High Security Yes
- Key Type Bottom
- Shackle Material Hardened steel
- Shackle Dia. 1.5 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brinks
- MFR # 171-50051
- Zoro # G4638268
- UPC # 39208994231
- Country of Origin Taiwan, Province of China
- Category Combination Padlocks
Dimensions
Shackle Dia. | 1.5 in |
Overall Height | 6.38 in |
Depth | 1.13 in |
Overall Width | 3.63 in |
Height | 6.38 in |
Width | 3.63 in |
Details
High Security | Yes |
Key Type | Bottom |
Shackle Material | Hardened steel |
Material | Brass |
Color | Brass |
Number of Pins | Yes |
For Use With | Lockers, bikes, chains and storage containers |
Application | High Security Applications, Construction |
Weight | 0.57 lbs. |
Features | Resettable Combination |
Includes | Combination Padlock |
Description
Brink’s Resettable Combination Lock features a 48mm brass body and is enhanced with a chrome plated, hardened steel shackle for increased cut resistance. The padlock is equipped with a four-dial combination lock for a keyless convenience and is customizable for extra security. The padlock is versatile and can be used for lockers, bikes, chains and storage containers.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 90° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0161.25)
- L.H. DOTTIE L.H. Dottie #10 Screw Hook, 100PK (SH100)
- BLUM 15in Full Extension Zinc Soft-close F-series Tandem Drawer Slide for 3/4in Material, 100 Lbs Cap, PR (563F3810B)
- SCHLAGE Lever Lockset, Mechanical, Institution (ND82JD RHO 626)
- BRINKS Combination Padlock, Steel, 48mm (174-49004)
- BRINKS Combination Padlock, Steel, 48mm 2 Pk Combo'd Alike (174-49204)
- BRINKS Combination Padlock, Brass, 50mm, Resettable, High Security (671-49002)
- BRINKS Combination Padlock, Steel, 80mm, Resettable, High Security (173-80051)
- BRINKS Combination Padlock, Steel, 48mm, Resettable (172-49006)
- BRINKS Combination Padlock, Brass, 48mm, High Security, Resettable (171-50052)
- SOUTH MAIN HARDWARE TSA-Accepted Resettable Luggage Lock, Black (810104)
- Brinks Combination Padlocks