Shop All Combination Padlocks
Brinks
Combination Padlock, Brass, 40mm, Resettable
Mfr # 171-40051
Zoro # G4638679
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- High Security No
- Key Type Side
- Shackle Material Steel
- Shackle Dia. 1.25 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brinks
- MFR # 171-40051
- Zoro # G4638679
- UPC # 39208992800
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Dia. | 1.25 in |
Overall Width | 3.25 in |
Width | 3.25 in |
Height | 6.38 in |
Overall Height | 6.38 in |
Depth | 0.75 in |
Details
High Security | No |
Key Type | Side |
Shackle Material | Steel |
Material | Brass |
Number of Pins | Yes |
For Use With | Small lockers, bags, chains, storage cases and more |
Color | Brass |
Weight | 0.53 lbs. |
Features | Resettable Combination |
Includes | Combination Padlock |
Application | Standard Security Applications, Construction |
Description
Brink’s Resettable Combination Lock features a 40mm brass body and is enhanced with a chrome plated, hardened steel shackle. The padlock is equipped with a three-dial combination lock for a keyless convenience, is easy-to-use, set, reset and customizable for extra security. The padlock is ideal for use for school and gym lockers, and small storage containers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Bright Chrome Hinge 1279426 (08507)
- MANHATTAN COMFORT Jackson Quillen Pink Forest 33 ft L X 209 in W Wallpaper (BR4060-51603)
- BRINKS Combination Padlock, Steel, 80mm, Resettable, High Security (173-80051)
- TRIMLITE Molded Door 30" x 96", Primed White (2680MHCCARRH26D4916)
- BRINKS Commercial, Solid Brass Lock, 50mm (67150061)
- BRINKS Keyed Padlock, Brass, TSA Approved, 22mm 2 PK (171-20271)
- BRINKS Combination Padlock, Brass, 50mm, Resettable, High Security 2 PK (671-49202)
- BRINKS Combination Padlock, Zinc, TSA Approved, 25mm, Resettable (175-25104)
- BRINKS Combination Padlock, Steel, 48mm 2 Pk Combo'd Alike (174-49204)
- BRINKS Combination Padlock, Zinc, TSA Approved, 25mm, Resettable (175-25105)
- BRINKS Combination Padlock, Brass, 48mm, High Security, Resettable (171-50052)
- Brinks Combination Padlocks