Shop All Locking Cables & Chains
Brinks
Braided Steel Cable with Keyed Lock, 6' long with Looped Ends
Mfr # 675-65801
Zoro # G4638493
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Padlock and 6' Cable
- Color Silver
- Material Vinyl Coated Braided Steel
- Features Vinyl Cover
- Key Type Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks
- MFR # 675-65801
- Zoro # G4638493
- UPC # 39208220057
- Country of Origin Taiwan, Province of China
- Category Locking Cables & Chains
Dimensions
Width | 9.25 in |
Height | 9.63 in |
Outside Diameter | .63 in |
Size | 6 ft. Long |
Overall Height | 9.63 in |
Overall Width | 9.25 in |
Depth | 2 in |
Overall Length | 6 ft. |
Details
Includes | Padlock and 6' Cable |
Color | Silver |
Material | Vinyl Coated Braided Steel |
Features | Vinyl Cover |
Key Type | Different |
High Security | Yes |
Thickness | .63 in |
Weight | 2.6 lbs. |
Application | Locking up Valuable Items that require a Cable, Construction |
For Use With | Spare tires, grills, tool boxes, bikes, and other outdoor valuables |
Description
Brink’s Keyed Locking Cable features a flexible twisted steel core with a heavy-duty vinyl protective wrap to prevent marring and corrosion. The ‘Reflex’ strip is added for extra protection and visibility. The cable measures 5/8 in. in diameter and is 6 ft. long. The cable is ideal to secure bicycles, trailers, tool boxes and other outdoor valuables.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .52" to .54" Nylon Plastic #SR-4K-4 Flat Strain Relief Bushings 8PK (76165)
- MSI Carrara Georama Nero SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0233-SAM)
- MIDWEST FASTENER 1/4" Vinyl Plastic Sleeves 20PK (76581)
- PRO-LOK ProLok: Wrap- Kaba E-Plex 2000 (PRL-EWP-500-S)
- BRINKS Braided Steel Cable 15' long with Looped Ends (175-38150)
- ZORO SELECT Lockout Cable, Red, Dielectric, 3 ft.L (45MZ57)
- US WEIGHT Plastic Chain, 25 ft x 2In, White (U2325WHT)
- BRADY Lockout Cable, 8 ft. L (65319)
- BRADY Mini Cable Lockout (50940)
- US WEIGHT Plastic Chain, 50 ft x 2 In, White (U2350WHT)
- US WEIGHT Plastic Chain, 50 ft x 2 In, Red (U2350RED)
- Brinks Locking Cables & Chains