Shop All Cables & U-Locks
Brinks
Braided Steel Cable with Keyed Lock, 6' long Assorted Colors
Mfr # 175-38606
Zoro # G4638283
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Key Type Different
- High Security No
- Color Black
- Thickness .38 in
- Width 5.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks
- MFR # 175-38606
- Zoro # G4638283
- UPC # 39208220033
- Country of Origin Taiwan, Province of China
- Category Cables & U-Locks
Dimensions
Width | 5.88 in |
Height | 8 in |
Size | 6 ft. Long |
Overall Height | 8 in |
Outside Diameter | .38 in |
Overall Width | 5.88 in |
Overall Length | 6 ft. |
Depth | 1.75 in |
Details
Key Type | Different |
High Security | No |
Color | Black |
Thickness | .38 in |
For Use With | Spare tires, grills, tool boxes, bikes, and other outdoor valuables |
Includes | Padlock and 6' Cable |
Material | Vinyl Coated Braided Steel |
Features | Vinyl Cover |
Application | Locking up Valuable Items that require a Cable, Construction |
Weight | 1 lb. |
Description
Brink’s Keyed Locking Cable features a twisted steel core with a heavy-duty vinyl protective wrap to prevent marring and corrosion. The ‘Reflex’ stripe is added for extra protection and visibility. The cable measures 3/8 in. in diameter and is 6 ft. long. The cable is ideal to secure motorcycles, ATV’s, trailers, grills and other outdoor valuables.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Slide Bolt Spring Snap, L 3 7/8 In (4FCJ7)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (20022A3)
- LOCKNETICS Cs Series Electric Strike, 3/4" Deep LBM (CS750-LBM-32D)
- BALDWIN ESTATE Lifetime Satin Nickel Cylinders Lifetime Satin Nickel (8323.056)
- BRINKS Twisted Steel Core Cable 40mm Padlock High Security Weather Resistant (175-25481)
- NOBLE SECURITY Noble Wedge Lock w/ Barrel Key And Cable Trap, Taa Compliant (TZ04T)
- MAJOR Major: KEE BLOK - Lever Handle Lock Out Device - Keyed Differently - Aluminum Finish (MJR-A200-KD)
- MASTER LOCK Master Lock No 8114D Combination Cable Lock 72 (8114D)
- ABUS Cable Lock, Combination Key Type, Plastic (95454)
- LASTPLAY CAB Cable Lock With Two keys (LA359978)
- MASTER LOCK Integrated Lock and Cable, Adjustable (8413DPF)
- Brinks Cables & U-Locks