Shop All Cables & U-Locks
Brinks
Braided Steel Cable, Resettable Combination, 6' Long Assorted Colors
Mfr # 175-38654
Zoro # G4638399
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Key Type Combination
- High Security No
- Material Vinyl Coated Braided Steel
- Width 6 in
- Includes Padlock and 6' Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks
- MFR # 175-38654
- Zoro # G4638399
- UPC # 39208995412
- Country of Origin Taiwan, Province of China
- Category Cables & U-Locks
Dimensions
Width | 6 in |
Height | 9.75 in |
Overall Width | 6 in |
Outside Diameter | .38 in |
Depth | 2 in |
Overall Height | 9.75 in |
Size | 6 ft. Long |
Overall Length | 6 ft. |
Details
Key Type | Combination |
High Security | No |
Material | Vinyl Coated Braided Steel |
Includes | Padlock and 6' Cable |
Color | Black |
Thickness | .38 in |
For Use With | Spare tires, grills, tool boxes, bikes, and other outdoor valuables |
Weight | 1 lb. |
Application | Locking up Valuable Items that require a Cable, Construction |
Features | Vinyl Cover, Resettable Combination |
Weather Resistant | Combination |
Description
Brink’s Resettable Cable features a flexible twisted steel core with a heavy-duty vinyl protective wrap to prevent marring and corrosion. The resettable lock enables you to select your own combination for personalized security. The cable measures 3/8 in. in diameter and is 6 ft. long. The cable is ideal to secure motorcycles, bikes, ATV’s, trailers, grills and other outdoor valuables.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 1 1/2 In, Bevel Seat, BUNA (40BSB-150)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C01200180250M)
- EKENA MILLWORK LW444 - 3 1/4"H x 11/16"D x 144"L Casing Flexible Moulding (CASFLW444X144)
- RAYMOND ISO D Die Spring, XHD, 63mmx76mm (306912D)
- BRINKS Twisted Steel Core Cable 40mm Padlock High Security Weather Resistant (175-25481)
- BRINKS Braided Steel Cable with Keyed Lock, 6' long Assorted Colors (175-38606)
- PRO-LOK ProLok: Patio Door Lock- Keyed Lg Rectangle (PRL-EPL-106-W)
- NATIONAL HARDWARE 4 in. L Polished Stainless Steel Barrel Bolt (N348-284)
- MASTER LOCK LOCK, CABLE, ADJUSTABLE (MLKS806)
- ONSET COMPUTER ConLab Volt AC Transmitter Sensor (T-CON-ACT-300)
- MASTER LOCK Cable Lockout, Steel Cable Material (S856)
- Brinks Cables & U-Locks