Shop All Locking Cables & Chains
Brinks
Braided Steel Cable 15' long with Looped Ends
Mfr # 175-38150
Zoro # G4638922
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 15' Cable
- Color Black
- Material Vinyl Coated Braided Steel
- Key Type Vinyl
- Features Vinyl Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks
- MFR # 175-38150
- Zoro # G4638922
- UPC # 39208996693
- Country of Origin Taiwan, Province of China
- Category Locking Cables & Chains
Dimensions
Size | 15 ft. Long |
Depth | 2.63 in |
Width | 8.25 in |
Outside Diameter | .38 in |
Overall Height | 10 in |
Overall Length | 15 ft. |
Overall Width | 8.25 in |
Height | 10 in |
Details
Includes | 15' Cable |
Color | Black |
Material | Vinyl Coated Braided Steel |
Key Type | Vinyl |
Features | Vinyl Cover |
Weight | 2.2 lbs. |
Application | Locking up Valuable Items that require a Longer Cable, Construction |
For Use With | Motorcycles, Jet Skis, Grills, or other Valuables that require a Longer Cable |
Thickness | .38 in |
High Security | No |
Description
Cable is designed to be used with any of our Brink's 1.5 inch or higher shackle padlocks. The cable is 3/8 inches thick and has a 15-foot braided steel, covered with a vinyl to protect chrome or other surfaces. Ideal for locking up motorcycle, jet skis, grill, or other valuables that require a longer cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP8160192900)
- ZORO SELECT Door Reinforcer, SS, H 9 x W 4-1/8 In (1HFL3)
- DELTANA Floor Mount Bumper With Holder Oil Rubbed Bronze (SAHF358U10B)
- BALDWIN Estate Screws (1013.221.05205)
- BRINKS Braided Steel Cable with Keyed Lock, 6' long with Looped Ends (675-65801)
- MR. CHAIN Yellow Plastic Chain 4"(#12,102 mm)x25 (40002-25)
- BARON BOLT SNAP BRONZE 1"" (225B-1)
- BARON Pssng Link Chain 50' Gry (7592)
- PELICAN Tsa Cable Lock, Fits All (1506TSA)
- HARDWARE RESOURCES 3"x3/4" Zinc Plated Steel Mending Plate (9315-ZN)
- MR. CHAIN Yellow Plastic Chain .75"(#3, 19 mm)x10 (00002-100)
- Brinks Locking Cables & Chains