Shop All Hand Soap Dispenser Refills
Brillo
4" x 4" Hand Soap 120 PK
Mfr # PUR W240000
Zoro # G4072796
product price: $69.75
/pk 120, $0.58/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4" x 4"
- Hygiene Properties None
- Color Charcoal/Pink
- Material Steel Wool
- Container Type Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brillo
- MFR # PUR W240000
- Zoro # G4072796
- UPC # 051098018538
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 4" x 4" |
Details
Item | Hand Soap |
Hygiene Properties | None |
Color | Charcoal/Pink |
Material | Steel Wool |
Container Type | Pad |
Description
Hand Soap, Hygiene Properties None, Individually Wrapped Not Applicable, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC BLUE BASIC C-Fold Paper Towels, White, 10 PK (GPC20603)
- JUWEL 187 gal Compost Bin, Blue/Blue (AQ 187)
- MALISH 60 in L Quick Release Mop Handle, Quick Release Connection, Red, PK12 (54260)
- PREMIERE PADS Floor Pads, High Perform, 20", Black, PK5 (PAD 4020 HIP)
- BRILLO 4" x 4" Hand Soap 10 PK (W240000)
- DIAL 40.6 fl oz (1200 mL) FIT Manual Refill Basics Foam Hand Wash 3 PK (DIA16714)
- PROVON 1,250 mL Personal Soaps 3 PK (8821-03)
- SPARTAN foamyiQ Eucalyptus Mint 1250mL Sanitizing Hand Soap, 4PK (460300)
- COLGATE-PALMOLIVE Softsoap, ANTIBACTERIAL LIQUID HAND SOAP REFILLS, FRESH, ORANGE, 50 OZ (46325EA)
- METHOD HAND WASH RFL VTVR 34OZ (10787)
- J.R. WATKINS Vanilla Mint Scent Foam Hand Soap 9 oz (20629)
- Brillo Hand Soap Dispenser Refills