Three - Light LED Cluster Ceiling Fan Light Kit; Antique Brass
Mfr # BR19916
Zoro # G403686235
Product Information
- Brand Brilliantbulb
- MFR # BR19916
- Zoro # G403686235
- UPC # 657248317157
- Country of Origin China
- Category Ceiling Fans
Description
is a worldwide leader of lighting solutions designed for both the residential and commercial indoor and outdoor applications. We offer a wide range of long life energy efficient light bulbs, customizable lighting fixtures and a large collection of ceiling. Our products are engineered and tested to meet or exceed high-quality standards for homes, offices and commercial applications around the world.
Easily refresh outdated fan lights with this three-light cluster ceiling fan light kit. This energy-efficient light kit includes energy-saving LED bulbs that provide bright illumination. The long-lasting LED light bulbs eliminate the need to change bulbs in hard-to-reach ceiling fans while saving you money.
The light kit features a classic antique brass finish and the frosted ribbed glass shades emit bright, beautiful illumination. The traditional design blends well with a variety of indoor ceiling fan styles.
Features- Energy-saving LED light kit with three medium-base 5-watt Omni A15 LED light bulbs provides energy and cost saving benefits
- Produces bright illumination equivalent to three 40-watt incandescent bulbs (120 total watts) BUT uses only 15-watts
- Antique brass finish fitter and frosted ribbed glass shades add traditional charm
- Power: 5 W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASABLANCA Sloped Ceiling Adapter (61706)
- DAYTON Roof Curb, Adustable Width (2ZV82)
- PATTERSON Mounting Bracket 18" (YOKE 18 BLUE)
- ZIP N CLOSE ZIP N CLOSE 2.75""X7' 2PK (ZC02)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59246)
- WAC Mocha XL Indoor and Outdoor 8-Blade Smart Ceiling Fan 66in Matte Black with Remote Control (F-064)
- MAKITA Fan 13", 18V LXT (DCF301Z)
- PROMINENCE HOME Hero, 28 in. Ceiling Fan with Light, Brushed Nickel (51656-40)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59168)
- PROMINENCE HOME Whitley, 42 in. Ceiling Fan with Light, Bronze (50864-40)
- HONEYWELL CEILING FANS Ventnor, 52 in. Ceiling Fan with Light, Bronze (50607-40)
- Brilliantbulb Ceiling Fans & Accessories