Brilliantbulb

Four Light Indoor Convertible Chandelier with Semi-Flush Ceiling Fixture Oil Rubbed Bronze


product price: $179.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

is a worldwide leader of lighting solutions designed for both the residential and commercial indoor and outdoor applications. We offer a wide range of long life energy efficient light bulbs, customizable lighting fixtures and a large collection of ceiling. Our products are engineered and tested to meet or exceed high-quality standards for homes, offices and commercial applications around the world.

The Industrial, Vintage Style Of The Iron Hill Four-Light Convertible Chandelier/Semi-Flush Ceiling Fixture Is Perfect For A Multitude Of Design Styles, From Modern Living Spaces To Farmhouse Kitchens. Oil Rubbed Bronze Finish With Highlights On Broad, Metal Shades Creates A Rustic Farmhouse Appeal. Enhanced By A Metallic Bronze Finish, The Interior Of The Metal Shades Casts A Warm Glow. The Chandelier Design Is Ideal For A Dining Room Or Entryway, While The Semi-Flush Can Be Installed In A Foyer, Living Room Or Bedroom. Featuring A Warm Casual Look, The Iron Hill Fixture Will Provide Excellent Illumination. For Added Vintage Appeal Use Westinghouse Timeless Vintage Inspired Light Bulbs (Not Included) To Create The Atmosphere You Want.

Features
  • Convertible four-light chandelier/semi-flush fixture
  • Metal shade with metallic bronze finish inside
  • Vintage details
  • Industrial-style
Specifications
  • Finish: Oil-Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.