E E Systems Group EE805W56-WP 56 LED Super Bright Solar Powered Wireless Waterproof; White
Mfr # BR639452
Zoro # G404057799
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brilliantbulb
- MFR # BR639452
- Zoro # G404057799
- UPC # 661541038244
- Country of Origin China
- Category Landscape Lighting
Description
Provides a combination of affordable solar GREEN energy driven illumination with outstanding overall performance. It is a self-contained light with quick DIY and unique one-step-set up features. It's built in customer-friendly features allow users to enjoy an adjustment-free application and there isn't any need to change batteries. This light-weight unit is particularly designed for simple operation in outdoor applications. This unit will provide a true dusk to dawn moonlight illuminating profile all night long when motion is not sensed, and light up to full brightness automatically when motion is sensed. Its 56 LED daylight illumination is the equivalent of up to a 50W standard bulb. It's particularly useful for all types of residential, commercial and recreational applications. And it also can be used as portable backup lighting during AC power outages or limited power supply.
Features- Color - White
- Material - Plastic
- Finish - LED
- Voltage - 3 volts
- Power Source - battery-powered, solar-powered
- Type of Bulb - LED
- Wattage - 5 watts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEDDRA G4 Emergency LED T5, Automatic Self-testing, 22W, 5000K, 4ft (LLT-4-EM-T5-G4-22W-50K)
- ILC Replacement for ULT M15012-27ck-5eu-f (M15012-27CK-5EU-F ULT)
- LITHONIA LIGHTING Photocell, LED Control, 120 to 277V (DLL127F 1.5 JU)
- ELCO LIGHTING 6 Sloped Shower Trim with Albalite Lens" (EL12B)
- HADCO Accent Light, Quartz, 12V, 5-13/16" L (BL5016-HS7BAB)
- DABMAR LIGHTING Pagoda Light, D5000, B, Aluminum, 3 Tier (D5000-B)
- DABMAR LIGHTING Fixture, Post, 9303, VG, 3 Head (GM9303-VG)
- MOON VISIONS LIGHTING Moon Visions 14W 12V Cool White Flood LED Downlight-Hartford Green Texture (14W 5K FL 12VBR30-D-HGT)
- PROGRESS LIGHTING Gibbes Street One-Light Wall Lantern (P560021-020)
- MOON VISIONS LIGHTING Moon Visions 22W 120V Warm White LED Downlight-Hartford Green Texture (22W 3.5K 120VBR40-D-HGT)
- KIM LIGHTING LED Accent Light, 10W, CRI 80,651L, 3000K (EL218F3/8L3KUV/DB)
- Brilliantbulb Landscape Lighting