E E Systems Group 56 LED Super Bright Solar Powered Wireless
Mfr # BR22331
Zoro # G904057794
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brilliantbulb
- MFR # BR22331
- Zoro # G904057794
- UPC # 657248111045
- Country of Origin China
- Category Landscape Lighting
Description
provides a combination of affordable solar GREEN energy driven illumination with outstanding overall performance. It is a self-contained light with quick DIY and unique one-step-set up features. It's built in customer-friendly features allow users to enjoy an adjustment-free application and there isn't any need to change batteries. This light-weight unit is particularly designed for simple operation in outdoor applications. This unit will provide a true dusk to dawn moonlight illuminating profile all night long when motion is not sensed, and light up to full brightness automatically when motion is sensed. Its 56 LED daylight illumination is the equivalent of up to a 50W standard bulb. It's particularly useful for all types of residential, commercial and recreational applications. And it also can be used as portable backup lighting during AC power outages or limited power supply.
Features- Color - Black
- Material - Plastic
- Finish - LED
- Voltage - 3 volts
- Power Source - battery-powered, solar-powered
- Type of Bulb - LED
- Wattage - 5 watts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Yellow Rechargeable Proprietary, 275 lm lm (68730)
- RECYCLEPAK Veolia Lamp Recycling Kit, 24"x22"x22" (SUPPLY-191)
- GE LAMPS LED, 12 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/2/850)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560/927CA/FIL/3/RP)
- LAWNITATOR Corp Colorful Kinetic Wind Spinner Garden Stake with Gems (LA1532802)
- LIVING ACCENTS Pagoda Light Led Blk (A-LVPPP-35)
- HADCO Accent Light, Incandescent, 120V, 8-9/16" L (B4-H)
- PURE GARDEN Solar Powered LED Outdoor Stake Lights, 24PK (50-16)
- NATURE SPRING Set of 8 Solar Path 16-inch Stainless Steel Outdoor Stake Lighting for Garden, Landscape (Black) (282370VAW)
- DABMAR LIGHTING Dabmar Lighting D5300-G Cast Aluminum Three Tier Pagoda Light; Green (D5300-G)
- DABMAR LIGHTING Signlight, DF, 9402, W, Aluminum, 4 ft., LED (DF9402-W)
- Brilliantbulb Landscape Lighting