Concepts Patioglo Walnut Random Weave Resin Wicker Cover LED Floor Lamp; Bright White
Mfr # BR1609979
Zoro # G003909468
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brilliantbulb
- MFR # BR1609979
- Zoro # G003909468
- UPC # 780997933054
- Country of Origin China
- Category Floor Lamps
Description
Award Winning Design! 6 Super Bright White Leds Provide Equivalent Light Output Of A 70 Watt Incandescent Bulb While Only Using 6 Watts. Body Of The Patioglo Lamp Is Molded Of Special Uv Protected High Density Frost Polyethylene Mounted To A Weighted Resin Base. The Base Includes An Energy Saving Low Voltage Led Light Source Designed To Provide Years Of Carefree Illumination. Accented With A Walnut Random Weave Resin Wicker Cover. Completely Weatherproof With Nothing To Rust Or Corrode. Great For Seaside Environments. Includes Remote Control With On/Off And Dimming Functions.
Features- Accented with a natural resin bamboo cover
- Completely weatherproof with nothing to rust or corrode
- Great for seaside environments
- Includes remote control with on/off and dimming functions.
- Color: Bright White
- Product Diameter: 9.50"
- Product Height: 41"
- Material: Polyethylene/Resin
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fulham Fclpe27w827 Ballast (FCLPE27W827 BALLAST FULHAM)
- COMPASS LED Wet Location Emergency Light (CU2WB)
- METALUX LED, 2'x2' Cruze SE, Ribbed Frosted Acrylic Lens, 3000 Lumens, 85 CRI, 4000K, UNV 0-10V Dimming Driver (24CZ-LD5-30SE-UNV-L840-CD1-U)
- HALO Rsq 4 Inch Trim Tuscan Bronze Flng Bfl (RSQ4TRMTBZB)
- BRILLIANTBULB Bronze Floor Lamp - Walnut Shade (BR1600239)
- BRIGHTBOOM Economy Street Lamp - Bronze (BR2628077)
- ELEGANT DESIGNS Traditionally Crafted Lamp Set (2 Table Lamps, 1 Floor Lamp), Gray (LC1019-GRY)
- CREEKWOOD HOME Traditional 3 Light Metal Tree Floor Lamp with Metal Adjustable Spotlight Shades, Black (CWF-3002-BK)
- HASTINGS HOME Hastings Home Tiffany Style Torchiere Floor Lamp (840165UNR)
- HASTINGS HOME 3 Head Floor Lamp, LED Light with Adjustable Arms, Touch Switch and Dimmer (Black) by Hastings Home (407474LRX)
- DESIGN TOSCANO Bernini Barley Twist Column Faux Stone Floor Lamp (NE190041)
- Brilliantbulb Floor Lamps