Shop All Pendants
Brilliantbulb
Chi Pendant Light Medium
Mfr # BR1587382
Zoro # G604150603
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brilliantbulb
- MFR # BR1587382
- Zoro # G604150603
- UPC # 780997829173
- Country of Origin China
- Category Pendants
Description
Pendant fixture made of white polypropylene plastic with steel elements and white cable.
- Collection - Contemporary Pendant
- Material - Polypropylene Plastic
- Size - Medium
- Dimmable bulb
- One 75 W Incandecent, Compact Flourecent Bulb, E26 Medium
- Bulb Shape - Type A, T3 Coil.
- Dimension - 11.5 x 15 x 11.5 in.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Keychain Flashlight, LED, Black, LR44 (019300-0101-110)
- LAMPLIGHT 12 oz Farms Clean Burn Chamber Oil Lamp, Clear (LA9176)
- FEIT ELECTRIC Led Bulb, Specialty, T4 Lamp, 20 W Equivalent, G8.6 Lamp Base, Dimmable, Clear (GY8.6/LED/CAN)
- SIGNIFY LED Lamp, 11.0W, 1500 lm, Frosted Finish (11T5HE/34-850/IF15/G/DIM 10/1)
- BRILLIANTBULB 1 Light Pulley Pendant & Metal Shade Oil Rubbed Bronze & Highlights (BR2690094)
- BRILLIANTBULB LED Pendant with Crystal Glass - Matte Brushed Gun Metal (BR2690110)
- BRILLIANTBULB Gloss White Machine Blown Glass Globe Shade 85570 - Pack of 6 (BR335905)
- PROGRESS LIGHTING Moderna One-Light LED Mini-Pendant (P500000-009-30)
- BESA LIGHTING Kristall 8 Cord Pendant, Smoke, Bronze Finish, 1x60W Incandescent (1JT-461602-BR)
- PROGRESS LIGHTING Latrobe Collection Brushed Nickel One-Light Pendant (P500229-009)
- BESA LIGHTING Baron 10 Cord Pendant, Black/Clear, Satin Nickel Finish, 1x9W LED (1JT-BARON10BK-LED-SN)
- Brilliantbulb Pendants