3 Light Island Pulley Pendant - Brushed Nickel
Mfr # BR1640404
Zoro # G603962566
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brilliantbulb
- MFR # BR1640404
- Zoro # G603962566
- UPC # 752516185183
- Country of Origin China
- Category Pendants
Description
The industrial, vintage design of the Iron Hill pulley pendant is perfect for a multitude of interior styles, from modern living spaces to farmhouse kitchens. Stunning brushed nickel finish on the wide shades, enhanced by a white interior, adds distinctive light and character to any space.
This versatile pendant light includes an adjustable pulley for easy adaptability in rooms with low or high ceilings. Featuring a casual look, the Iron Hill three light pendant will provide excellent illumination. For added vintage appeal use Westinghouse ST20 LED clear light bulbs to create the atmosphere you want.
Features- Functional, iconic pulley system allows the height to be easily adjusted by hand
- Brushed nickel finish is perfect for any decor from modern to farmhouse
- Wide metal shades with white finish inside creates bright illumination
- Unique industrial-style elements accentuate the retro charm of this fixture
- Impressive down lighting for over a kitchen island, breakfast bar, pool table or dining room
- Ideal for a range of architectural home styles and decor's, including art deco, arts & crafts, bungalow, craftsman, and modern
- Finish: Nickel Finish
- No of Light: 3 Light
- Assembled Width: 39.96"
- Assembled Depth: 12.01"
- Assembled Height: 31.97"
- Back Plate Height: 0.98"
- Back Plate Width: 14.56"
- Cord Length: 30"
- ETL: Yes
- CETL: Yes
- Bulb Base: E26
- Bulb Watts: 60W
- Weight: 16.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U557)
- ILC Replacement for Osram Sylvania 75a21/rs/sl/rp 120v replacement light bulb lamp (75A21/RS/SL/RP 120V OSRAM SYLVANIA)
- ILC Replacement for Damar 30974a replacement light bulb lamp (30974A DAMAR)
- ILC Replacement for Socket Lho015 T4/t5 Rotary Socket (LHO015 T4/T5 ROTARY SOCKET SOCKET)
- BRILLIANTBULB LED Pendant with Crystal Glass - Matte Brushed Gun Metal (BR2690110)
- BRILLIANTBULB Gloss White Machine Blown Glass Globe Shade 85570 - Pack of 6 (BR335905)
- BRILLIANTBULB 1 Light Pulley Pendant & Metal Shade Oil Rubbed Bronze & Highlights (BR2690094)
- LALIA HOME Ball Shaped Rattan Pendant (LHP-3005-NA)
- GLOBE ELECTRIC Pendant Cord Blk 8' (60692)
- BESA LIGHTING Lasso Cord Pendant, Gold Glitter, Satin Nickel Finish, 1x50W Halogen (1XT-5612GD-SN)
- ELK HOME Somerville 12'' Wide 1-Light Pendant - Matte White (89630/1)
- Brilliantbulb Pendants